Shop All Walk Ramps
Zoro Select
Walk Ramp, 800 lb., 8 ft. L x 30 in. H
Mfr # WCR830
Zoro # G8793111
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 800 lb
- Service Height Range 8 in to 16 in
- Overall Length 8 ft
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WCR830
- Zoro # G8793111
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | 8 in to 16 in |
Overall Length | 8 ft |
Overall Width | 30 in |
Side Rail Height | 1 1/2 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 800 lb |
Deck | Non-Skid |
Net Weight | 52 lb |
Includes | (2) Steel Security Pins and (1) Safety DVD |
Foldable | Yes |
Material | Aluminum |
Description
Walk Ramp, Apron End End Style, Load Capacity 800 lb, Service Height Range 8 in to 16 in, Overall Length 8 ft, Overall Width 30 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCH ACCESSORIES, NEW REMOTE CONTROL (98348)
- BLICKLE Swivel Plate Caster, PU, 6", 1100 lb. (LH-ALST 150K-16-CO)
- MAG-MATE Pad Eye, 11/16" Depth, 3-1/4" L, 2-1/8" W (PE0200)
- ALL GEAR Bull Rope Sling, 3/4 In x 14 Ft, Orange (AGBRES3414CS)
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 36 in. H (SL436)
- ZORO SELECT Walk Ramp, 800 lb., 5 ft. L x 30 in. H (WCR530)
- ZORO SELECT Walk Ramp, Apron End, 1500lb, 38 In x 10 ft (1VKD4)
- ZORO SELECT Walk Ramp, 800 lb., 5 ft. L x 36 in. H (SL536)
- ZORO SELECT Walk Ramp, 600 lb., 1 ft. L x 32 in. H (TH1232)
- ZORO SELECT Walk Ramp, 850 lb., 7 ft. L x 36 in. H (XPS736)
- MAGLINER Walk Ramp, 2500 lb., Up to 34 in. (VR29092)
- Zoro Select Walk Ramps