Shop All Walk Ramps
Zoro Select
Walk Ramp, 800 lb., 6 ft. L x 30 in. H
Mfr # WCR630
Zoro # G8793093
original price:
$296.99
5% off
new price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 800 lb
- Service Height Range 6 in to 12 in
- Overall Length 6 ft
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WCR630
- Zoro # G8793093
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | 6 in to 12 in |
Overall Length | 6 ft |
Overall Width | 30 in |
Side Rail Height | 1 1/2 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 800 lb |
Includes | (2) Steel Security Pins and (1) Safety DVD |
Foldable | Yes |
Material | Aluminum |
Deck | Non-Skid |
Net Weight | 35 lb |
Description
Walk Ramp, Apron End End Style, Load Capacity 800 lb, Service Height Range 6 in to 12 in, Overall Length 6 ft, Overall Width 30 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Electric Pallet Truck GWK-WPT45-LW - Fits Big Joe Model # WPT45 (GWK-WPT45-LW)
- US CARGO CONTROL 2" x 30' Blue Ratchet Strap w/ Black Flat Hook (5030FH-BLU)
- ZORO SELECT Swivl Stem Caster, Rubber, 2 in., 75 lb, Blk (20TM12)
- TRI-ARC Work Platform, 3-Step, 800 lb.Cap, Steel (WLWP132424SL-Y)
- ZORO SELECT Walk Ramp, 800 lb., 2 ft. L x 30 in. H (SFW230)
- ZORO SELECT Walk Ramp, Apron End, 2500lb, 28-3/4Inx8ft (1FC74)
- ZORO SELECT Walk Ramp, 800 lb., 3 ft. L x 30 in. H (SL330)
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 36 in. H (ATH4836)
- ZORO SELECT Walk Ramp, 800 lb., 2 ft. L x 36 in. H (ATH2436)
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 36 in. H (SL436)
- VESTIL Aluminum Grip-Strut Walk Ramp (AWR-G-38-7A)
- Zoro Select Walk Ramps