Shop All Walk Ramps
Zoro Select
Walk Ramp, 800 lb., 5 ft. L x 30 in. H
Mfr # WCR530
Zoro # G8793084
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 800 lb
- Service Height Range 5 in to 10 in
- Overall Length 5 ft
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WCR530
- Zoro # G8793084
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | 5 in to 10 in |
Overall Length | 5 ft |
Overall Width | 30 in |
Side Rail Height | 1 1/2 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 800 lb |
Includes | (2) Steel Security Pins and (1) Safety DVD |
Foldable | Yes |
Net Weight | 30 lb |
Deck | Non-Skid |
Material | Aluminum |
Description
Walk Ramp, Apron End End Style, Load Capacity 800 lb, Service Height Range 5 in to 10 in, Overall Length 5 ft, Overall Width 30 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Brake Disc (AH426205430)
- BAUER LADDER 5 ft Fiberglass Stepladder (35405)
- WESCO Drum Truck, 1000 lb., 59-1/2 In. H, Steel (240077)
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N2630A3E10B3C1P6)
- ZORO SELECT Walk Ramp, 600 lb., 1 ft. L x 32 in. H (TH1232)
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 30 in. H (SL430)
- ZORO SELECT Walk Ramp, Apron End, 1200lb, 38 In x 14 ft (1VKD6)
- ZORO SELECT Walk Ramp, 800 lb., 8 ft. L x 30 in. H (WCR830)
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 36 in. H (ATH4836)
- ZORO SELECT Walk Ramp, 850 lb., 7 ft. L x 36 in. H (XPS736)
- MAGLINER Walk Ramp, 3000 lb., Up to 12 in. (VR29042)
- Zoro Select Ramps