Shop All Walk Ramps
Zoro Select
Walk Ramp, 800 lb., 5 ft. L x 30 in. H
Mfr # SL530
Zoro # G8793337
product price: $230.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$230.99
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 800 lb
- Service Height Range 5 in to 10 in
- Overall Length 5 ft
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SL530
- Zoro # G8793337
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | 5 in to 10 in |
Overall Length | 5 ft |
Overall Width | 30 in |
Side Rail Height | 1 1/2 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 800 lb |
Includes | (2) Steel Security Pins and (1) Safety DVD |
Net Weight | 25 lb |
Material | Aluminum |
Deck | Non-Skid |
Foldable | No |
Description
Walk Ramp, Apron End End Style, Load Capacity 800 lb, Service Height Range 5 in to 10 in, Overall Length 5 ft, Overall Width 30 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 450 lb. Load Rate, 6-3/16" H (P12S-PB050B-P3)
- XPOSE SAFETY Molded Rubber Tie Down Straps 9 in , 10PK (TS-9-10)
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 114" - CAP: 2200 LBS (PSE22LSL-114)
- ZORO SELECT Rgd Plate Castr, Polyurthan, 4 in, 400 lb, C (B-PATH 100KF-12)
- ZORO SELECT Walk Ramp, 600 lb., 10 in. L x 32 in. H (TH1032)
- ZORO SELECT Ramp Track, PK6 (RT100)
- ZORO SELECT Walk Ramp, 800 lb., 3 ft. L x 30 in. H (SL330)
- ZORO SELECT Walk Ramp, 800 lb., 2 ft. L x 30 in. H (SFW230)
- ZORO SELECT Walk Ramp, Apron End, 1500lb, 38 In x 10 ft (1VKD4)
- ZORO SELECT Walk Ramp, 800 lb., 2 ft. L x 36 in. H (ATH2436)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 46" H (MRAEZ2100)
- Zoro Select Ramps