Shop All Walk Ramps
Zoro Select
Walk Ramp, 800 lb., 4 ft. L x 36 in. H
Mfr # ATH4836
Zoro # G8793285
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 800 lb
- Service Height Range 4 in to 6 in
- Overall Length 4 ft
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ATH4836
- Zoro # G8793285
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | 4 in to 6 in |
Overall Length | 4 ft |
Overall Width | 36 in |
Side Rail Height | 1-1/2 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 800 lb |
Includes | (2) Screws for anchoring and (2) Adjustable Feet |
Foldable | No |
Net Weight | 28 lb |
Deck | Non-Skid |
Material | Aluminum |
Description
Walk Ramp, Apron End End Style, Load Capacity 800 lb, Service Height Range 4 in to 6 in, Overall Length 4 ft, Overall Width 36 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivl NSF-Listed Plate Caster, Poly, 5 in., 750 lb., Blu (1ULE9)
- DAYTON Plunger Seal Kit (MH57-162G)
- VESTIL Swivel Hook With Clevis, 6K cap (HOOK-S-6)
- ELEPHANT LIFTING PRODUCTS Eye Beam Clamp, 3 Ton, 35 To 122 (EBC-3)
- ZORO SELECT Walk Ramp, Apron End, 1400lb, 28 In x 12 ft (1VKD5)
- ZORO SELECT Walk Ramp, 800 lb., 2 ft. L x 30 in. H (SFW230)
- ZORO SELECT Walk Ramp, 800 lb., 3 ft. L x 36 in. H (SL336)
- ZORO SELECT Ramp Track, PK6 (RT100)
- ZORO SELECT Walk Ramp, 800 lb., 3 ft. L x 36 in. H (ATH3636)
- ZORO SELECT Walk Ramp, 800 lb., 3 ft. L x 32 in. H (ATH3632)
- VESTIL Aluminum Walk Ramp (AWR-38-7A)
- Zoro Select Ramps