Shop All Walk Ramps
Zoro Select
Walk Ramp, 800 lb., 4 ft. L x 30 in. H
Mfr # SFW430
Zoro # G8793032
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 800 lb
- Service Height Range 4 in to 8 in
- Overall Length 4 ft
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFW430
- Zoro # G8793032
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | 4 in to 8 in |
Overall Length | 4 ft |
Overall Width | 30 in |
Side Rail Height | 1 1/2 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 800 lb |
Includes | (2) Steel Security Pins and (1) Safety DVD |
Net Weight | 20 lb |
Foldable | Yes |
Deck | Non-Skid |
Material | Aluminum |
Description
Walk Ramp, Apron End End Style, Load Capacity 800 lb, Service Height Range 4 in to 8 in, Overall Length 4 ft, Overall Width 30 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Rplc Lifting Pads, UnPainted Barrier, PK4 (REPLACEMENT PADS)
- JET Lever Chain Hoist, 5000 lb. Load Capacity, 10 ft Hoist Lift (JLH-250WO-10)
- INNOPLAST, INC 44"H x 72"W Soft Nylon Column Protector - Yellow Cover/Red Tapes (CW-72-YR)
- LOOS Eye End Fitting, 316 S.S, Size 1/4 (668-8X)
- ZORO SELECT Walk Ramp, 850 lb., 6 ft. L x 36 in. H (XPS636)
- ZORO SELECT Walk Ramp, Apron End, 1400lb, 28 In x 12 ft (1VKD5)
- ZORO SELECT Walk Ramp, 850 lb., 4 ft. L x 36 in. H (XPS436)
- ZORO SELECT Walk Ramp, 800 lb., 8 ft. L x 30 in. H (WCR830)
- ZORO SELECT Walk Ramp, Apron End, 1400lb, 40 In x 12 ft (1VKD7)
- ZORO SELECT Walk Ramp, 800 lb., 5 ft. L x 30 in. H (SL530)
- VESTIL Alum. Grip Walk Ramp w/Rail, 29.38x108.5 (AWR-G-28-9A-HR)
- Zoro Select Walk Ramps