Shop All Walk Ramps
Zoro Select
Walk Ramp, 800 lb., 3 ft. L x 32 in. H
Mfr # ATH3632
Zoro # G8793251
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 800 lb
- Service Height Range 3-1/2 in to 6 in
- Overall Length 3 ft
- Overall Width 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ATH3632
- Zoro # G8793251
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | 3-1/2 in to 6 in |
Overall Length | 3 ft |
Overall Width | 32 in |
Side Rail Height | 1-1/2 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 800 lb |
Net Weight | 19 lb |
Foldable | No |
Material | Aluminum |
Includes | (2) Screws for anchoring and (2) Adjustable Feet |
Deck | Non-Skid |
Description
Walk Ramp, Apron End End Style, Load Capacity 800 lb, Service Height Range 3-1/2 in to 6 in, Overall Length 3 ft, Overall Width 32 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 10 ft 11 in Fixed Ladder with Safety Cage, Steel, 8 Steps, Forward Exit, Powder Coated Finish (F8WC C1)
- TMI Industrial Strip Door, Ribbed, 7ftHx3ftW (999-00517)
- RUBBERMAID COMMERCIAL Standard Platform Truck, 2000 lb. (FG443600BLA)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 46BF, Axle Shape: Hex (KG46 AB1)
- ZORO SELECT Walk Ramp, Apron End, 2800lb, 28-3/4Inx6ft (1FC73)
- ZORO SELECT Walk Ramp, 600 lb., 1 ft. L x 32 in. H (TH1232)
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 36 in. H (SL436)
- ZORO SELECT Walk Ramp, 800 lb., 3 ft. L x 36 in. H (SL336)
- ZORO SELECT Walk Ramp, 800 lb., 2 ft. L x 32 in. H (ATH2432)
- ZORO SELECT Walk Ramp, 600 lb., 8 in. L x 32 in. H (THR832)
- VESTIL Alum. Walk Ramp, Overlap Style, 96 x 38" (AWR-38-8A)
- Zoro Select Walk Ramps