Shop All Walk Ramps
Zoro Select
Walk Ramp, 800 lb., 3 ft. L x 30 in. H
Mfr # SFW330
Zoro # G8793023
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 800 lb
- Service Height Range 3 in to 6 in
- Overall Length 3 ft
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFW330
- Zoro # G8793023
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | 3 in to 6 in |
Overall Length | 3 ft |
Overall Width | 30 in |
Side Rail Height | 1 1/2 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 800 lb |
Deck | Non-Skid |
Foldable | Yes |
Material | Aluminum |
Includes | (2) Steel Security Pins and (1) Safety DVD |
Net Weight | 15 lb |
Description
Walk Ramp, Apron End End Style, Load Capacity 800 lb, Service Height Range 3 in to 6 in, Overall Length 3 ft, Overall Width 30 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Platform Truck, 3600lb, 48in x 24in, 40in H (EPTRB24488PU95)
- EXTREME MAX Extreme Max 3005.3464 Sliding Dock Ladder - 5-Step (3005.3464)
- ZORO SELECT General Purpose Dolly, 1000 lb. (4UAX4)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 3 in W, Nylon, Yellow (EEF4-903-20)
- ZORO SELECT Walk Ramp, 800 lb., 8 ft. L x 30 in. H (WCR830)
- ZORO SELECT Walk Ramp, 800 lb., 2 ft. L x 36 in. H (ATH2436)
- ZORO SELECT Walk Ramp, 850 lb., 5 ft. L x 36 in. H (XPS536)
- ZORO SELECT Walk Ramp, 800 lb., 5 ft. L x 36 in. H (SL536)
- ZORO SELECT Walk Ramp, Apron End, 2000 lb, 38 In x 6 ft (1VKD1)
- ZORO SELECT Walk Ramp, Apron End, 2000 lb, 28 In x 6 ft (1VKC9)
- MAGLINER Walk Ramp, 2500 lb., Up to 34 in. (VR39092)
- Zoro Select Walk Ramps