Shop All Walk Ramps
Zoro Select
Walk Ramp, 800 lb., 2 ft. L x 36 in. H
Mfr # ATH2436
Zoro # G8793242
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 800 lb
- Service Height Range 2 in to 4 in
- Overall Length 2 ft
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ATH2436
- Zoro # G8793242
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | 2 in to 4 in |
Overall Length | 2 ft |
Overall Width | 36 in |
Side Rail Height | 1-1/2 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 800 lb |
Includes | (2) Screws for anchoring and (2) Adjustable Feet |
Foldable | No |
Deck | Non-Skid |
Net Weight | 14 lb |
Material | Aluminum |
Description
Walk Ramp, Apron End End Style, Load Capacity 800 lb, Service Height Range 2 in to 4 in, Overall Length 2 ft, Overall Width 36 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Round Sling, Tuflex, Brown, 20Ft (EN600X20)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Black (EEF2-902CW-8)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A6E10B4D3C1P6)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 6' - 1-ply (EE1-902-06-T3)
- ZORO SELECT Walk Ramp, Apron End, 1500lb, 38 In x 10 ft (1VKD4)
- ZORO SELECT Walk Ramp, Apron End, 2000 lb, 38 In x 6 ft (1VKD1)
- ZORO SELECT Walk Ramp, 600 lb., 10 in. L x 32 in. H (TH1032)
- ZORO SELECT Walk Ramp, Apron End, 1200lb, 38 In x 14 ft (1VKD6)
- ZORO SELECT Walk Ramp, 800 lb., 3 ft. L x 36 in. H (ATH3636)
- ZORO SELECT Walk Ramp, 600 lb., 2 ft. L x 32 in. H (TH2432)
- ZORO SELECT Walk Ramp, 800 lb., 2 ft. L x 32 in. H (ATH2432)
- Zoro Select Ramps