Shop All Walk Ramps
Zoro Select
Walk Ramp, 800 lb., 1 ft. L x 36 in. H
Mfr # ATH1236
Zoro # G8793224
original price:
$97.39
32% off
new price: $65.55
/ea
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 800 lb
- Service Height Range 1 in to 2 in
- Overall Length 1 ft
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ATH1236
- Zoro # G8793224
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | 1 in to 2 in |
Overall Length | 1 ft |
Overall Width | 36 in |
Side Rail Height | 1-1/2 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 800 lb |
Includes | (2) Screws for anchoring and (2) Adjustable Feet |
Deck | Non-Skid |
Foldable | No |
Material | Aluminum |
Net Weight | 8 lb |
Description
Walk Ramp, Apron End End Style, Load Capacity 800 lb, Service Height Range 1 in to 2 in, Overall Length 1 ft, Overall Width 36 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 10 ft L, 1 in W, Polyester, Silver (EE2801TTX10)
- LOOS Single Shank Ball, 303 SE/304, Size 5/32 (MS20664C5)
- ANVIL 260 5 ZP STL ADJ CLEVIS HGR (0500359666)
- ASHLAND CONVEYOR Guard Rail, 90Deg, 30InRad, 22BF, 2 Rails (GU39022R30)
- ZORO SELECT Walk Ramp, 800 lb., 3 ft. L x 30 in. H (SL330)
- ZORO SELECT Walk Ramp, Apron End, 2000 lb, 28 In x 6 ft (1VKC9)
- ZORO SELECT Walk Ramp, 850 lb., 6 ft. L x 36 in. H (XPS636)
- ZORO SELECT Walk Ramp, Apron End, 2500lb, 28-3/4Inx8ft (1FC74)
- ZORO SELECT Walk Ramp, 800 lb., 3 ft. L x 36 in. H (SL336)
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 30 in. H (SL430)
- MAGLINER Walk Ramp, 3000 lb., Up to 12 in. (VR29042)
- Zoro Select Ramps