Shop All Walk Ramps
Zoro Select
Walk Ramp, 800 lb., 1 ft. L x 32 in. H
Mfr # ATH1232
Zoro # G8793215
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 800 lb
- Service Height Range 1 in to 2 in
- Overall Length 1 ft
- Overall Width 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ATH1232
- Zoro # G8793215
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | 1 in to 2 in |
Overall Length | 1 ft |
Overall Width | 32 in |
Side Rail Height | 1-1/2 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 800 lb |
Material | Aluminum |
Deck | Non-Skid |
Foldable | No |
Includes | (2) Screws for anchoring and (2) Adjustable Feet |
Net Weight | 6 lb |
Description
Walk Ramp, Apron End End Style, Load Capacity 800 lb, Service Height Range 1 in to 2 in, Overall Length 1 ft, Overall Width 32 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Double Scissor Pallet Puller, 5K, 3" Jaw (PAL-21)
- KNUFFI Corner Guard, Pentagon, Black/Yellow (60-6810)
- RONSTAN INTERNATIONAL Shackle, Long D, Pin, 5/16" (RF624)
- VESTIL LOW PROFILE HEFTI-LIFT 64X59 (HYD-5-LP)
- ZORO SELECT Walk Ramp, 800 lb., 3 ft. L x 32 in. H (ATH3632)
- ZORO SELECT Ramp Track, PK6 (RT100)
- ZORO SELECT Walk Ramp, 850 lb., 5 ft. L x 36 in. H (XPS536)
- ZORO SELECT Walk Ramp, Apron End, 1700 lb, 28 In x 8 ft (1VKD2)
- ZORO SELECT Walk Ramp, 850 lb., 4 ft. L x 36 in. H (XPS436)
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 30 in. H (SFW430)
- MAGLINER Walk Ramp, 2500 lb., Up to 34 in. (VR39092)
- Zoro Select Walk Ramps