Shop All Walk Ramps
Zoro Select
Walk Ramp, 600 lb., 8 in. L x 32 in. H
Mfr # THR832
Zoro # G8793145
original price:
$48.10
11% off
new price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 600 lb
- Service Height Range 1/2 in to 1-1/4 in
- Overall Length 8 in
- Overall Width 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # THR832
- Zoro # G8793145
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | 1/2 in to 1-1/4 in |
Overall Length | 8 in |
Overall Width | 32 in |
Side Rail Height | 1-1/2 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 600 lb |
Net Weight | 3 lb |
Foldable | No |
Deck | Non-Skid |
Includes | (2) Screws for anchoring |
Material | Aluminum |
Description
Walk Ramp, Apron End End Style, Load Capacity 600 lb, Service Height Range 1/2 in to 1-1/4 in, Overall Length 8 in, Overall Width 32 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 51BF (KG51)
- FLEXCO Alligator Lacing, #15, L36 In, PK4 (28001440)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Polyester, Silver (EE2801TTX3)
- VESTIL Maroon Tread Swivel Polyurethane 8 x 2 Caster (CST-C44-8X2PU-S)
- ZORO SELECT Walk Ramp, Apron End, 1400lb, 28 In x 12 ft (1VKD5)
- ZORO SELECT Walk Ramp, 800 lb., 2 ft. L x 30 in. H (SFW230)
- ZORO SELECT Walk Ramp, 600 lb., 2 ft. L x 32 in. H (TH2432)
- ZORO SELECT Walk Ramp, 800 lb., 3 ft. L x 36 in. H (ATH3636)
- ZORO SELECT Walk Ramp, 800 lb., 5 ft. L x 36 in. H (SL536)
- ZORO SELECT Walk Ramp, Apron End, 2200lb, 39-1/2Inx10ft (1FC75)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 4" H (MRAEZ0040)
- Zoro Select Walk Ramps