Shop All Walk Ramps
Zoro Select
Walk Ramp, 600 lb., 2 ft. L x 32 in. H
Mfr # TH2432
Zoro # G8793197
original price:
$136.99
5% off
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 600 lb
- Service Height Range 2 in to 4 in
- Overall Length 24 in
- Overall Width 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TH2432
- Zoro # G8793197
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | 2 in to 4 in |
Overall Length | 24 in |
Overall Width | 32 in |
Side Rail Height | 1-1/2 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 600 lb |
Includes | (2) Screws for anchoring |
Net Weight | 12 lb |
Deck | Non-Skid |
Material | Aluminum |
Foldable | No |
Description
Walk Ramp, Apron End End Style, Load Capacity 600 lb, Service Height Range 2 in to 4 in, Overall Length 24 in, Overall Width 32 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" x 60' Yellow Winch Strap with Flat Hook (460FH)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 350 lb Load Capacity (3STR26A3E20B8D3C1P6)
- WERNER 3 ft Fiberglass Stepladder, 375 lb Capacity (7403)
- LITTLE GIANT LADDERS Ladder, Fiberglass, 4 to 7 ft H, 300 lb Cap (16117-001)
- ZORO SELECT Walk Ramp, 850 lb., 5 ft. L x 36 in. H (XPS536)
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 30 in. H (SFW430)
- ZORO SELECT Walk Ramp, 800 lb., 2 ft. L x 36 in. H (ATH2436)
- ZORO SELECT Walk Ramp, 800 lb., 1 ft. L x 32 in. H (ATH1232)
- ZORO SELECT Walk Ramp, 600 lb., 1 ft. L x 32 in. H (TH1232)
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 36 in. H (SL436)
- ZORO SELECT Walk Ramp, 850 lb., 4 ft. L x 36 in. H (XPS436)
- Zoro Select Walk Ramps