Shop All Walk Ramps
Zoro Select
Walk Ramp, 600 lb., 10 in. L x 32 in. H
Mfr # TH1032
Zoro # G8793154
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 600 lb
- Service Height Range 1/2 in to 1-1/4 in
- Overall Length 10 in
- Overall Width 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TH1032
- Zoro # G8793154
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | 1/2 in to 1-1/4 in |
Overall Length | 10 in |
Overall Width | 32 in |
Side Rail Height | 1-1/2 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 600 lb |
Material | Aluminum |
Foldable | No |
Includes | (2) Screws for anchoring |
Deck | Non-Skid |
Net Weight | 4 lb |
Description
Walk Ramp, Apron End End Style, Load Capacity 600 lb, Service Height Range 1/2 in to 1-1/4 in, Overall Length 10 in, Overall Width 32 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ All Steel Swivel Plate Caster Wheels W/ Brakes Locking, PK4 (3ISCSO4TL)
- CROSBY ® A-1339 1/2" Grade 100 Clevis Sling Hook - 1049149 (1049149)
- WERNER 9 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6206)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-12-12)
- ZORO SELECT Walk Ramp, 600 lb., 8 in. L x 32 in. H (THR832)
- ZORO SELECT Walk Ramp, Apron End, 2800lb, 28-3/4Inx6ft (1FC73)
- ZORO SELECT Walk Ramp, 800 lb., 3 ft. L x 36 in. H (SL336)
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 36 in. H (ATH4836)
- ZORO SELECT Walk Ramp, Apron End, 2000 lb, 38 In x 6 ft (1VKD1)
- ZORO SELECT Walk Ramp, 600 lb., 2 ft. L x 32 in. H (TH2432)
- NATIONAL GUARD ADA Compliant Ramp, Flush, 51 In (R75xRCE9-51)
- Zoro Select Ramps