Shop All Walk Ramps
Zoro Select
Walk Ramp, 600 lb., 1 ft. L x 32 in. H
Mfr # TH1232
Zoro # G8793163
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 600 lb
- Service Height Range 1 in to 2 in
- Overall Length 12 in
- Overall Width 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TH1232
- Zoro # G8793163
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | 1 in to 2 in |
Overall Length | 12 in |
Overall Width | 32 in |
Side Rail Height | 1-1/2 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 600 lb |
Includes | (2) Screws for anchoring |
Material | Aluminum |
Foldable | No |
Deck | Non-Skid |
Net Weight | 5 lb |
Description
Walk Ramp, Apron End End Style, Load Capacity 600 lb, Service Height Range 1 in to 2 in, Overall Length 12 in, Overall Width 32 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS #8 Plastic Chain, Yellow, 60' per Reel (T0990837)
- ZORO SELECT Utility Cord, 3/8 in x 50 ft, 12 Strand (20TL74)
- DAYTON Wire Rope Sleeve, 1/4 In, Copper, PK25 (1DLE8)
- COTTERMAN 162 in H Stainless Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A3E10B4SSP3)
- ZORO SELECT Walk Ramp, Apron End, 2500lb, 28-3/4Inx8ft (1FC74)
- ZORO SELECT Walk Ramp, 800 lb., 5 ft. L x 30 in. H (WCR530)
- ZORO SELECT Walk Ramp, 850 lb., 5 ft. L x 36 in. H (XPS536)
- ZORO SELECT Walk Ramp, 800 lb., 8 ft. L x 30 in. H (WCR830)
- ZORO SELECT Walk Ramp, 800 lb., 2 ft. L x 32 in. H (ATH2432)
- ZORO SELECT Walk Ramp, Apron End, 2800lb, 28-3/4Inx6ft (1FC73)
- MAGLINER Walk Ramp, 2500 lb., Up to 34 in. (VR39092)
- Zoro Select Walk Ramps