Shop All Wagon Carts
Zoro Select
Wagon Truck With 5th Wheel, 38 In. L
Mfr # 5WT-2436-LU-10PN-17T
Zoro # G6495282
original price:
$474.52
19% off
new price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 38 1/4 in
- Overall Length 38 1/4 in
- Overall Width 24 in
- Frame Material Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5WT-2436-LU-10PN-17T
- Zoro # G6495282
- Country of Origin Mexico
- Category Wagon Carts
Dimensions
Overall Height | 38 1/4 in |
Overall Length | 38 1/4 in |
Overall Width | 24 in |
Deck LxWxH | 36 inx24 inx11-1/8 in |
Wheel Diameter | 10 in |
Deck Length | 36 in |
Deck Height | 11 1/8 in |
Wheel Width | 3-1/2" |
Deck Width | 24 in |
Handle Length | 34 1/2 in |
Wheel Dia. | 10 in |
Lip Height | 1 1/2 in |
Axle-Mounted Wheel Dia. | 10 in |
Description
Wagon Truck with Lipped Metal Deck, Load Capacity 1,200 lb, Deck Length 36 in, Deck Width 24 in, Deck Surface Smooth, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 11 1/8 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 14 ga, Handle Type T-Shaped, Handle Grip Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Basket Truck Spring Lift, 12 bu, white (G12-WWX-SLN)
- TRACTEL Lever Chain Hoist, 500 lb Load Capacity, 5 ft Hoist Lift, 1.1 in. Hook Opening (19959)
- VESTIL Portable Foot Pump Hefti-Lift, 60 x 54" (HYD-5-EP)
- VESTIL 100 H Steel Warehouse Ladder, 50 deg Grip, 7 Step, 21", 7 in Steps (LAD-7-21-G-EZ)
- ZORO SELECT Wagon Truck, Lip Edge, 36x72, Cap 3000 Lb (26Y474)
- ZORO SELECT Wagon Truck, Lip Edge, 30x48, Cap 2000 Lb (26Y470)
- ZORO SELECT Wagon Truck, 1400 lb., 63 In. L (12X315)
- ZORO SELECT Wagon Truck With 5th Wheel, 13 In. H (5WTP-2436-LU-10SPN-17T)
- ZORO SELECT 49 in. Wagon Truck, 1000 lbs. (12X313)
- ZORO SELECT Wagon Truck, Perf Deck, 24x36, Cap 1000 Lb (26Y490)
- ZORO SELECT Nursery Platform Truck, Perf Deck, 36x24 (GTEPT244810/12PN-83T)
- Zoro Select Platform & Panel Trucks