Shop All Wagon Carts
Zoro Select
Wagon Truck With 5th Wheel, 24 In. W
Mfr # 5WTP-2436-LU-10PN-17T
Zoro # G6869396
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 38 1/4 in
- Overall Length 38 1/4 in
- Overall Width 24 in
- Frame Material Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5WTP-2436-LU-10PN-17T
- Zoro # G6869396
- Country of Origin Mexico
- Category Wagon Carts
Dimensions
Overall Height | 38 1/4 in |
Overall Length | 38 1/4 in |
Overall Width | 24 in |
Deck LxWxH | 36 inx24 inx11-1/8 in |
Wheel Diameter | 10 in |
Wheel Width | 3-1/2" |
Deck Length | 36 in |
Deck Height | 11 1/8 in |
Deck Width | 24 in |
Handle Length | 34 1/2 in |
Axle-Mounted Wheel Dia. | 10 in |
Wheel Dia. | 10 in |
Lip Height | 1 1/2 in |
Description
Wagon Truck with Flow-Through Lipped Metal Deck, Load Capacity 1,200 lb, Deck Length 36 in, Deck Width 24 in, Deck Surface Smooth, Deck Construction Perforated Metal, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 11 1/8 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 12 ga, Handle Type T-Shaped, Handle Grip Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Caster Swivel w/Brake (16-132-809)
- PRECISION BRAND PRODUCTS TruPunch® Punch and Die Set (40110)
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 3600 lb. Capacity, 66-1/2"L x 30-3/8"W x 56-7/16"H (3ST-EX3060-3-6PU-95)
- GLEASON REEL Festoon System Kit, Rnd, 0.95-1.25, L 28-47 (FR06-06)
- ZORO SELECT Wagon Truck, Flush Deck, 30x60, Cap 3500 Lb (26Y458)
- ZORO SELECT Wagon Truck, 400 lb., 44 In. L (12X311)
- ZORO SELECT Wagon Truck, Flush Deck, 30x48, Cap 3000 Lb (26Y466)
- ZORO SELECT Wagon Truck, 1400 lb., 63 In. L (12X315)
- ZORO SELECT Wagon Truck, Perf Deck, 24x36, Cap 1000 Lb (26Y490)
- ZORO SELECT Wagon Truck, Perf Deck, 48x24, Pneum Wheel (GT5WT-2448-2-10PN-83T)
- VESTIL Landscape Cart, Fold Down Side, 1K lb. (LSC-2448-4SD)
- Zoro Select Platform & Panel Trucks