Shop All Wagon Carts
Zoro Select
Wagon Truck, Solid Deck, 48x30
Mfr # 5WT-3048-LU-8MR-95
Zoro # G6503786
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 43 1/2 in
- Overall Length 51 3/4 in
- Overall Width 30 in
- Frame Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5WT-3048-LU-8MR-95
- Zoro # G6503786
- Country of Origin Mexico
- Category Wagon Carts
Dimensions
Overall Height | 43 1/2 in |
Overall Length | 51 3/4 in |
Overall Width | 30 in |
Deck LxWxH | 48 inx30 inx11 in |
Caster Width | 2 in |
Deck Width | 30 in |
Deck Height | 11 in |
Caster Dia. | 8" |
Deck Length | 48 in |
Wheel Diameter | 8 in |
Handle Length | 34 1/2 in |
Wheel Dia. | 8 in |
Lip Height | 1 1/2 in |
Description
Wagon Truck with Lipped Metal Deck, Load Capacity 2,000 lb, Deck Length 48 in, Deck Width 30 in, Deck Surface Smooth, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 11 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 12 ga, Handle Type T-Shaped, Handle Grip Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Base Plate - Tube-N-Clamp (0030-057)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-244836-2-TLD-8PO-95)
- ROYAL BASKET TRUCKS Corner Bumper Kit, Black, 4/set, PK4 (G00-BKX-BMK)
- ZORO SELECT Bolt Hole Caster, 220 lb. Load, Gray Wheel (P9S-RP030K-H-TB)
- ZORO SELECT Wagon Truck With 5th Wheel, 38 In L (39E656)
- ZORO SELECT Wagon Truck, 400 lb., 44 In. L (12X311)
- ZORO SELECT Wagon Truck, Flush Deck, 30x48, Cap 3000 Lb (26Y466)
- ZORO SELECT Nursery Platform Truck, Perf Deck, 36x24 (GTEPT244810/12PN-83T)
- ZORO SELECT Wagon Truck, Lip Edge, 24x36, Cap 1000 Lb (26Y483)
- ZORO SELECT Wagon Truck, Flush Deck, 30x48, Cap 2000 Lb (26Y465)
- KAHUNA WAGONS 2-Wheel UV Deck Beach Wagon (ALUM301)
- Zoro Select Wagon Carts