Shop All Wagon Carts
Zoro Select
Wagon Truck, Lip Edge, 30x48, Cap 2000 Lb
Mfr # 26Y470
Zoro # G6092073
product price: $380.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$380.99
Free 30-Day Returns
Key Features
- Overall Height 17 in
- Overall Length 50 in
- Overall Width 30 in
- Frame Material Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26Y470
- Zoro # G6092073
- UPC # 190735211212
- Country of Origin China
- Category Wagon Carts
Dimensions
Overall Height | 17 in |
Overall Length | 50 in |
Overall Width | 30 in |
Deck LxWxH | 48 inx30 inx16-1/2 in |
Deck Height | 16 1/2 in |
Wheel Diameter | 12 in |
Deck Length | 48 in |
Wheel Width | 3-1/2" |
Deck Width | 30 in |
Handle Length | 35 in |
Wheel Dia. | 12 in |
Axle-Mounted Wheel Dia. | 12 in |
Lip Height | 1 1/2 in |
Description
Wagon Truck with Lipped Metal Deck, Load Capacity 2,000 lb, Deck Length 48 in, Deck Width 30 in, Deck Surface Smooth, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 16 1/2 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 12 ga, Handle Type T-Shaped, Handle Grip Material PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, 275 lb., NSF-Listed Plate Type B (33H716)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 4 in W, Nylon, Black (EET2-904CW-20)
- TMI Curtain Wall, 8 ft H x 6 ft W (999-00086)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 330 lb, U Hk (6A102)
- ZORO SELECT Wagon Truck, Flush Deck, 30x60, Cap 2000 Lb (26Y461)
- ZORO SELECT Wagon Truck, Perf Deck, 24x36, Cap 1000 Lb (26Y489)
- ZORO SELECT Wagon Truck, Flush Deck, 30x60, Cap 2500 Lb (26Y486)
- ZORO SELECT Wagon Truck With 5th Wheel, 13 In. H (5WTP-2436-LU-10SPN-17T)
- ZORO SELECT Wagon Truck, Flush Deck, 24x48, Cap 2000 Lb (26Y460)
- ZORO SELECT Wagon Truck, 1400 lb., 63 In. L (12X315)
- KAHUNA WAGONS Kahuna Wagons-Pull Handle with Clevis Attachment (CRT025)
- Zoro Select Platform & Panel Trucks