Shop All Wagon Carts
Zoro Select
Wagon Truck, Lip Edge, 24x48, Cap 3000 Lb
Mfr # 26Y471
Zoro # G6132594
product price: $375.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$375.99
Free 30-Day Returns
Key Features
- Overall Height 20 in
- Overall Length 50 in
- Overall Width 24 in
- Frame Material Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26Y471
- Zoro # G6132594
- UPC # 190735211229
- Country of Origin China
- Category Wagon Carts
Dimensions
Overall Height | 20 in |
Overall Length | 50 in |
Overall Width | 24 in |
Deck LxWxH | 48 inx24 inx18-1/2 in |
Deck Height | 18 1/2 in |
Wheel Diameter | 16 in |
Deck Length | 48 in |
Wheel Width | 4" |
Deck Width | 24 in |
Handle Length | 35 in |
Axle-Mounted Wheel Dia. | 16 in |
Wheel Dia. | 16 in |
Lip Height | 1 1/2 in |
Description
Wagon Truck with Lipped Metal Deck, Load Capacity 3,000 lb, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 18 1/2 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 12 ga, Handle Type T-Shaped, Handle Grip Material PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 82 in Ladder, Steel, 3 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL9003246)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 6000 lb., Lift 20 ft. (OZ030-20CHOP)
- VESTIL Lift Master Fork Truck Boom (LM-HRT-4-24)
- PARTNERS BRAND Jute Twine, 4-Ply, 110 lb, Natural, 3700'/Case (TWJ370)
- ZORO SELECT Wagon Truck, 1400 lb., 63 In. L (12X315)
- ZORO SELECT Wagon Truck, Flush Deck, 30x48, Cap 3000 Lb (26Y466)
- ZORO SELECT Wagon Truck, Flush Deck, 30x60, Cap 3500 Lb (26Y458)
- ZORO SELECT Wagon Truck With 5th Wheel, 24 In. W (5WTP-2436-LU-10PN-17T)
- ZORO SELECT Wagon Truck, Lip Edge, 30x48, Cap 2000 Lb (26Y470)
- ZORO SELECT Wagon Truck, Solid Deck, 48x24, Pneum Wheel (5WT6-2448-LU-12PN-95)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3500 lb., 24 x 36" (CH-2436-12MR-FSD)
- Zoro Select Wagon Carts