Shop All Wagon Carts
Zoro Select
Wagon Truck, Flush Deck, 36x72, Cap 3500 Lb
Mfr # 26Y459
Zoro # G6150024
original price:
$513.77
5% off
new price: $485.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$485.99
Free 30-Day Returns
Key Features
- Overall Height 16 1/2 in
- Overall Length 74 in
- Overall Width 36 in
- Frame Material Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26Y459
- Zoro # G6150024
- UPC # 190735211106
- Country of Origin China
- Category Wagon Carts
Dimensions
Overall Height | 16 1/2 in |
Overall Length | 74 in |
Overall Width | 36 in |
Deck LxWxH | 72 inx36 inx16-1/2 in |
Wheel Diameter | 12 in |
Deck Width | 36 in |
Wheel Width | 2-1/2" |
Deck Height | 16 1/2 in |
Deck Length | 72 in |
Handle Length | 35 in |
Wheel Dia. | 12 in |
Axle-Mounted Wheel Dia. | 12 in |
Description
Wagon Truck with Flush Metal Deck, Load Capacity 3,500 lb, Deck Length 72 in, Deck Width 36 in, Deck Surface Smooth, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 16 1/2 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 12 ga, Handle Type T-Shaped, Handle Grip Material PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Nylon, Braided, 5/16 In. dia., 100ft L (12U276)
- SERVICE CASTER Avantco 17811532 Caster Locking Set - PT UC WT UBB UDD Series - (AVA-SCC-20S314-HRS-TLB-TP2-4)
- METALLIC LADDER 4FT Rolling Platform Ladder w/ Tilt and Roll 5in Wheel (700-4-5W)
- LIFT-ALL Roundsling, Endless, 10 ft L, 53000 lb Cap (EN600X10)
- ZORO SELECT Wagon Truck, Perf Deck, 48x24, Pneum Wheel (GT5WT-2448-2-10PN-83T)
- ZORO SELECT Wagon Truck, Flush Deck, 30x48, Cap 2000 Lb (26Y465)
- ZORO SELECT Wagon Truck, Flush Deck, 30x60, Cap 3500 Lb (26Y458)
- ZORO SELECT Wagon Truck, Perf Deck, 24x36, Cap 1000 Lb (26Y489)
- ZORO SELECT Wagon Truck, Lip Edge, 36x72, Cap 3000 Lb (26Y474)
- ZORO SELECT Wagon Truck, Lip Edge, 24x36, Cap 1000 Lb (26Y483)
- KAHUNA WAGONS Kahuna Wagons-Big Kahuna Beach and Fishing Wagon (ALUM115)
- Zoro Select Wagon Carts