Shop All Wagon Carts
Zoro Select
Wagon Truck, Flush Deck, 36x72, Cap 3000 Lb
Mfr # 26Y468
Zoro # G6101505
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$442.99
Free 30-Day Returns
Key Features
- Overall Height 18 1/2 in
- Overall Length 74 in
- Overall Width 36 in
- Frame Material Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 26Y468
- Zoro # G6101505
- UPC # 190735211199
- Country of Origin China
- Category Wagon Carts
Dimensions
Overall Height | 18 1/2 in |
Overall Length | 74 in |
Overall Width | 36 in |
Deck LxWxH | 72 inx36 inx18-1/2 in |
Deck Height | 18 1/2 in |
Wheel Width | 4" |
Wheel Diameter | 16 in |
Deck Width | 36 in |
Deck Length | 72 in |
Handle Length | 35 in |
Wheel Dia. | 16 in |
Axle-Mounted Wheel Dia. | 16 in |
Description
Wagon Truck with Flush Metal Deck, Load Capacity 3,000 lb, Deck Length 72 in, Deck Width 36 in, Deck Surface Smooth, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 18 1/2 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 12 ga, Handle Type T-Shaped, Handle Grip Material PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Chain Sling, Dbl Leg, 26000 lb, 1/2 In, 6 ft (12DOSW10X6)
- DAYTON Wire Rope Sleeve, 1/32 In, Copper, PK25 (2VKA2)
- WESCO Electric Office Lift, EOL (272468)
- ZORO SELECT Roller Supports, Stock Stand, H to47-1/2In (HSS-18)
- ZORO SELECT Wagon Truck, 2000 lb., Pneumatic, Gauge: 14 (5WT3-3060-LU-12PN-95)
- ZORO SELECT Wagon Truck, Flush Deck, 30x60, Cap 3500 Lb (26Y458)
- ZORO SELECT Wagon Truck, Flush Deck, 24x48, Cap 2000 Lb (26Y460)
- ZORO SELECT Wagon Truck, 400 lb., 36-1/2 In. L (12X312)
- ZORO SELECT Wagon Truck, 400 lb., 44 In. L (12X311)
- ZORO SELECT Wagon Truck, Lip Edge, 24x36, Cap 1000 Lb (26Y483)
- KAHUNA WAGONS Kahuna Wagons-Classic-All Purpose Little Hercules Pull Wagon (ALUM999)
- Zoro Select Wagon Carts