Shop All Wagon Carts
Zoro Select
Wagon Truck, Flush Deck, 30x48, Cap 2000 Lb
Mfr # 26Y465
Zoro # G7602192
product price: $306.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$306.99
Free 30-Day Returns
Key Features
- Overall Height 16 1/2 in
- Overall Length 50 in
- Overall Width 30 in
- Frame Material Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26Y465
- Zoro # G7602192
- UPC # 190735211168
- Country of Origin China
- Category Wagon Carts
Dimensions
Overall Height | 16 1/2 in |
Overall Length | 50 in |
Overall Width | 30 in |
Deck LxWxH | 48 inx30 inx16-1/2 in |
Deck Height | 16 1/2 in |
Deck Length | 48 in |
Wheel Diameter | 12 in |
Deck Width | 30 in |
Wheel Width | 3-1/2" |
Handle Length | 35 in |
Wheel Dia. | 12 in |
Axle-Mounted Wheel Dia. | 12 in |
Description
Wagon Truck with Flush Metal Deck, Load Capacity 2,000 lb, Deck Length 48 in, Deck Width 30 in, Deck Surface Smooth, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 16 1/2 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 12 ga, Handle Type T-Shaped, Handle Grip Material PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE FXR Permanent Lift Magnet 1000 (FXR1000)
- TRI-ARC Rolling Ladder, 3-Step (KDSR003246-D3)
- BUYERS PRODUCTS 10 Foot Steel E-Track Section (1903050)
- AP PRODUCTS AP Products 007-87825 Trailer Pad Yellow (2 Pack) (007-87825)
- ZORO SELECT Wagon Truck With 5th Wheel, 24 In. W (5WTP-2436-LU-10PN-17T)
- ZORO SELECT Wagon Truck, 400 lb., 36-1/2 In. L (12X312)
- ZORO SELECT Wagon Truck With 5th Wheel, 13 In. H (5WTP-2436-LU-10SPN-17T)
- ZORO SELECT Nursery Platform Truck, Perf Deck, 36x24 (GTEPT244810/12PN-83T)
- ZORO SELECT 49 in. Wagon Truck, 1000 lbs. (12X313)
- ZORO SELECT Wagon Truck, Lip Edge, 24x36, Cap 1000 Lb (26Y475)
- VALLEY CRAFT Pre-Configured 4000 Trailer, 48"Wx96L (F83993)
- Zoro Select Platform & Panel Trucks