Shop All Wagon Carts
Zoro Select
Wagon Truck, Flush Deck, 24x48, Cap 3500 Lb
Mfr # 26Y457
Zoro # G6139743
original price:
$352.77
5% off
new price: $334.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$334.99
Free 30-Day Returns
Key Features
- Overall Height 16 1/2 in
- Overall Length 50 in
- Overall Width 24 in
- Frame Material Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26Y457
- Zoro # G6139743
- UPC # 190735211083
- Country of Origin China
- Category Wagon Carts
Dimensions
Overall Height | 16 1/2 in |
Overall Length | 50 in |
Overall Width | 24 in |
Deck LxWxH | 48 inx24 inx16-1/2 in |
Deck Length | 48 in |
Wheel Diameter | 12 in |
Deck Height | 16 1/2 in |
Wheel Width | 2-1/2" |
Deck Width | 24 in |
Handle Length | 35 in |
Axle-Mounted Wheel Dia. | 12 in |
Wheel Dia. | 12 in |
Description
Wagon Truck with Flush Metal Deck, Load Capacity 3,500 lb, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 16 1/2 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 12 ga, Handle Type T-Shaped, Handle Grip Material PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EE2801NFX3)
- KELLEY ATLANTIC Holdown Release Chains/Cables, Pull Chai (32-11098)
- CHASE Swinging Door, 8 x 5 ft, Metallic Gray, PR (6096RDMGR)
- RONSTAN Quick Link, 5/16 In, 2425 lb, 316 SS (RF713)
- ZORO SELECT Nursery Platform Truck, Perf Deck, 36x24 (GTEPT244810/12PN-83T)
- ZORO SELECT Wagon Truck, Flush Deck, 30x48, Cap 2000 Lb (26Y465)
- ZORO SELECT Wagon Truck, Perf Deck, 24x36, Cap 1000 Lb (26Y490)
- ZORO SELECT Wagon Truck, Flush Deck, 36x72, Cap 2000 Lb (26Y462)
- ZORO SELECT Wagon Truck, Flush Deck, 30x48, Cap 3000 Lb (26Y466)
- ZORO SELECT Wagon Truck, Lip Edge, 36x72, Cap 3000 Lb (26Y474)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3000 lbs Capacity, 16" Pneumatic, 36" x 72" (CH367216P)
- Zoro Select Platform & Panel Trucks