Shop All Wagon Carts
This Product is Discontinued
Zoro Select
Wagon Truck, 38 in.L, 20 in.W, 550 lb, Steel (Discontinued)
Mfr # TW3820
Zoro # G8748887
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 34 in
- Overall Length 38 in
- Overall Width 20 in
- Color Green
- Load Capacity 550 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TW3820
- Zoro # G8748887
- UPC # 017567084800
- Country of Origin China
- Category Wagon Carts
Dimensions
Overall Height | 34 in |
Overall Length | 38 in |
Overall Width | 20 in |
Deck LxWxH | 38 inx20 inx33 in |
Deck Width | 20 in |
Wheel Width | 3" |
Deck Height | 33 in |
Deck Length | 38 in |
Wheel Diameter | 10" |
Handle Length | 34 in |
Axle-Mounted Wheel Dia. | 10 in |
Side Panel Height | 2 in |
Wheel Dia. | 10 in |
Shelf LxW | 38 inx20 in |
Overall LxWxH | 38"x20"x34" |
Shelf Length | 38" |
Shelf Width | 20" |
Description
Flow-Through Utility Carts with Perforated Lipped Metal Shelves, Load Capacity 550 lb, Deck Length 38 in, Deck Width 20 in, Deck Surface Smooth, Deck Construction Perforated Metal, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 33 in, Frame Finish/Coating Powder Coated, Frame Gauge 18 ga, Side Panel Height 2 in, Handle Type Raised, Handle Grip Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.