Shop All Wagon Carts
This Product is Discontinued
Zoro Select
Wagon Truck, 150 lb. Ld Cap., Blue (Discontinued)
Mfr # FBW3621-BLUE
Zoro # G3921202
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 21 in
- Overall Length 36 in
- Overall Width 25 1/2 in
- Frame Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FBW3621-BLUE
- Zoro # G3921202
- UPC # 017567121604
- Country of Origin China
- Category Wagon Carts
Dimensions
Overall Height | 21 in |
Overall Length | 36 in |
Overall Width | 25 1/2 in |
Deck LxWxH | 36 inx25 inx21 in |
Deck Height | 21 in |
Wheel Width | 4" |
Deck Length | 36 in |
Wheel Diameter | 10" |
Deck Width | 25 in |
Handle Length | 24 in |
Axle-Mounted Wheel Dia. | 10 in |
Wheel Dia. | 10 in |
Description
Folding Wagon Truck with Fabric Basket, Load Capacity 150 lb, Deck Length 36 in, Deck Width 25 in, Deck Surface Smooth, Deck Construction Solid, Deck Material Polyester, Deck Height 21 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 12 ga, Handle Type D-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.