Shop All Wagon Carts
Zoro Select
Wagon Truck, 1400 lb., 63 In. L
Mfr # 12X315
Zoro # G7009834
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 24 in
- Overall Length 63 in
- Overall Width 31 in
- Color Green
- Load Capacity 1,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12X315
- Zoro # G7009834
- Country of Origin China
- Category Wagon Carts
Dimensions
Overall Height | 24 in |
Overall Length | 63 in |
Overall Width | 31 in |
Deck LxWxH | 60 inx31 inx15-1/4 in |
Deck Width | 31 in |
Deck Length | 60 in |
Wheel Diameter | 13 in |
Handle Length | 32 in |
Wheel Width | 4" |
Deck Height | 15 1/4 in |
Axle-Mounted Wheel Dia. | 13 in |
Wheel Dia. | 13 in |
Description
Wagon Truck with Flow-Through Metal Deck, Load Capacity 1,400 lb, Deck Length 60 in, Deck Width 31 in, Deck Surface Smooth, Deck Construction Perforated Metal, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 15 1/4 in, Frame Finish/Coating Powder Coated, Frame Gauge 16 ga, Handle Type D-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Cable, 1/16", 7x7", Vc, 3/32x500ft, Clear Vc (20500678)
- TMI Flexible Bulk Rolls, Smooth, 8in, Clear, PVC (999-00537)
- STERLING ROPE Webbing Spools, 1 in., Nylon, Blue (WB254TT06091)
- LITTLE GIANT Wire Reel Cart, 1200 lb., Overall Depth: 54" (RC24485PYTL)
- ZORO SELECT Wagon Truck, Solid Deck, 48x24, Pneum Wheel (5WT6-2448-LU-12PN-95)
- ZORO SELECT Wagon Truck, Lip Edge, 36x72, Cap 3000 Lb (26Y474)
- ZORO SELECT Wagon Truck, 2000 lb., Pneumatic, Gauge: 14 (5WT3-3060-LU-12PN-95)
- ZORO SELECT Wagon Truck, Perf Deck, 24x36, Cap 1000 Lb (26Y490)
- ZORO SELECT Wagon Truck, 400 lb., 44 In. L (12X311)
- ZORO SELECT Wagon Truck, Flush Deck, 24x48, Cap 2000 Lb (26Y460)
- DURHAM MFG Wagon Truck, 800 lb. Ld Cap., Green, 16 ga (GT5WT-3660-12PN-83T)
- Zoro Select Wagon Carts