Shop All Winch Straps
Zoro Select
W" Strap, Sewn-Eye, Yellow
Mfr # 55ET70
Zoro # G4589025
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Multipurpose
- Working Load Limit 5,000 lb
- Standards WSTDA
- Color Yellow
- Overall Length 27 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55ET70
- Zoro # G4589025
- Country of Origin China
- Category Winch Straps
Dimensions
Overall Length | 27 ft |
Cargo Tie Down Width | 4 in |
Overall Width | 4 in |
Cargo Tie Down Length | 27 ft |
Details
Item | Winch Strap |
For Use With | Multipurpose |
Working Load Limit | 5,000 lb |
Standards | WSTDA |
Color | Yellow |
Item - Cargo Tie Downs | Tie Down Strap |
Breaking Strength | 15,000 lb |
Cargo Tie Down Adjustment | Winch (Not Included) |
End Type | Sewn-Eye |
Cargo Tie Down End Material | Polyester Webbing |
Cargo Tie Down End Type | Sewn Eye |
Cargo Tie Down Material | Polyester |
Adjustment Type | Winch |
Tensile Strength | 15,000 lb/in |
Tie Down Material | Polyester |
Description
Winch Strap, Working Load Limit 5,000 lb, Color Yellow, End Type Sewn-Eye, Tensile Strength 15,000 lb/in, Tie Down Material Polyester, Overall Width 4 in, Reinforcement Properties Not Applicable, Fixed End Length Not Applicable, Overall Length 27 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Winch, Manufacturers Warranty Length Not Applicable, End Material Not Applicable, Product Type Winch Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Premium Sealed Ball Bearing, 5/8 in I.D. (18055)
- BAUER LADDER 5 ft Fiberglass Stepladder (36705)
- SW INDUSTRIAL SH1000 Hoist (S104089)
- GALLAGHER Electric Bungee Gate (G640504)
- ZORO SELECT W" Strap, D-Ring, Yellow (55ET69)
- DUTTON-LAINSON 25FT Yellow Winch Strap (24250)
- US CARGO CONTROL 3" x 30' Replacement/Winch Strap w/ Wire Hook, 330WH-GRN (330WH-GRN)
- KINEDYNE Winch Strap, 30 ft. x 4 In., 5000 lb. (423030GRA)
- ROD SAVER Winch Strap Replacement w/Safety Strap - 20' (WS20S)
- US CARGO CONTROL 4" x 30' Blue Winch Strap with Flat Hook (430FHBLUE)
- KINEDYNE Winch Strap, 30 ft. x 4 In., 5400 lb. (423040GRA)
- Zoro Select Tie Downs