Shop All Shower & Bathtub Parts
Zoro Select
Volume Control Knob, 2-3/8" L
Mfr # 32809
Zoro # G4793901
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Handles
- For Use With Bathtub and Shower Faucets
- Finish Acrylic
- Number of Holes 0
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32809
- Zoro # G4793901
- UPC # 091712328094
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Length | 2-3/8" |
Manufacturers Warranty Length | 1 yr |
Handle Length | 2 3/8 in |
Details
Tub and Shower Category | Shower Handles |
Item | Volume Control Knob |
For Use With | Bathtub and Shower Faucets |
Finish | Acrylic |
Number of Holes | 0 |
Material of Construction | Plastic |
Includes | Screw |
Color | Transparent |
Includes Drain Stopper | No |
Includes Stem | No |
ADA Compliance | No |
Includes Tub Spout | No |
Includes Check Stop | No |
Includes Valve | No |
Includes Cartridge | No |
Ligature Resistant | No |
Includes Handle | No |
Handle Material | Acrylic |
Includes Trim Plate | No |
Features | Fits Mixet |
Description
Volume Control Knob, ADA Compliance No, Faucet Handle Type Knob, For Use With Bathtub and Shower Faucets, Handle Length 2 3/8 in, Handle Material Acrylic, Ligature Resistant No, Number of Handles 1, Ez-Flo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression x 3/8" MNPT Male Branch Tee (P6MT4)
- DELTA Delta Escutcheon, Round, 2/3H Tub (RP10800)
- WEBSTONE 1-1/2" Flanged 3-Way Brass Rotating Ball Valve (41406HV)
- AMERICAN STANDARD Champion 4 1.6 Gpf Elong RHe One-Piece T, 1.6 gpf, Champion 4 Flushing System, Floor Mount, Bone (2034.314.021)
- ZORO SELECT Escutcheon Sleeve, 2-5/16"L, Chrome Finish (32683)
- ZORO SELECT Brass Shower Arm, 6" L (15050)
- ZORO SELECT Shower Arm Flange, 2-3/4" L, Chrome Finish (15041)
- ZORO SELECT Brass Shower Arm, 6" L, Chrome Finish (15051)
- ZORO SELECT Volume Control Knob, 2-3/8" L (32808)
- ZORO SELECT Diverter Spout, 5-3/8" L, Chrome Finish (15083)
- KOHLER Bancroft Rite-Temp Valve Trim With (TS10584-4-BN)
- Zoro Select Shower & Bathtub Parts