Shop All Shower & Bathtub Parts
Zoro Select
Volume Control Knob, 2-3/8" L
Mfr # 32808
Zoro # G4797900
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Handles
- For Use With Bathtub and Shower Faucets
- Finish Acrylic
- Material of Construction Plastic
- Length 2-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 32808
- Zoro # G4797900
- UPC # 091712328087
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Length | 2-3/8" |
Manufacturers Warranty Length | 1 yr |
Handle Length | 2 3/8 in |
Details
Tub and Shower Category | Shower Handles |
Item | Volume Control Knob |
For Use With | Bathtub and Shower Faucets |
Finish | Acrylic |
Material of Construction | Plastic |
Number of Holes | 0 |
Color | Smoked |
Includes | Screw |
Includes Drain Stopper | No |
Includes Valve | No |
Ligature Resistant | No |
Includes Trim Plate | No |
Includes Tub Spout | No |
Includes Handle | Yes |
Includes Check Stop | No |
Handle Material | Acrylic |
Includes Stem | No |
Includes Cartridge | No |
Features | Fits Mixet |
ADA Compliance | No |
Description
Volume Control Knob, ADA Compliance No, Faucet Handle Type Knob, For Use With Bathtub and Shower Faucets, Handle Length 2 3/8 in, Handle Material Acrylic, Ligature Resistant No, Number of Handles 1, Ez-Flo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Dual Action Vented Dual Y Valve, 1-1/4 x 3/4 in Nominal, FNPT End Style, Bronze Body, Domestic (BBV125DWV)
- ZURN Waterless Urinal Sealant, 32 oz (ZGS-32OZ)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 50 gpm, 400m, PK20 (255109-75)
- ZORO SELECT 3/4" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (464-015)
- ZORO SELECT Diverter Spout, 5-3/8" L (15080)
- ZORO SELECT Four Grip Style Shower Handle, 2-1/2" L (30278)
- ZORO SELECT Shower Arm Flange, 2-3/4" L, Chrome Finish (15041)
- ZORO SELECT Replacement Stem, 5-9/16" L, Unfinished (30255)
- ZORO SELECT Escutcheon Nipple, 3-1/4" L, Unfinished (30329)
- ZORO SELECT Replacement Stem, 4-7/16" L, Unfinished (32423)
- CHICAGO FAUCET Chicago Faucets 151.551.ID.1 Turn Control Tub Drain Trim; Brushed Nickel (151.551.ID.1)
- Zoro Select Shower & Bathtub Parts