Shop All Viton Tubing
Zoro Select
Viton Tubing, 5/16 In ID, 7/16 In OD, 25 Ft
Mfr # 1525S-312438-25
Zoro # G1512795
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Viton
- Tube Hardness Shore A: 60
- Inside Dia. 5/16 in
- Outside Dia. 7/16 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1525S-312438-25
- Zoro # G1512795
- Country of Origin United States
- Category Viton Tubing
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 7/16 in |
Tube Length | 25 ft |
Inside Diameter | 5/16 in |
Outside Diameter Tolerance | +/-0.025 in |
Outside Diameter | 7/16 in |
Bend Radius | 1 5/16 in |
Overall Length | 25 ft |
Description
Tubing, Color Black, Hardness Shore A 60, Inside Diameter 5/16 in, Material FKM, Material Trade Name Viton, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 400 Degrees F, Outside Diameter 7/16 in, Overall Length 25 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant, Oil Resistant, Weather Resistant, Wall Thickness 0.06 in, Autoclavable No, Bend Radius 1 5/16 in, Clarity Opaque, Does Not Contain Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Repair Part Slidebar holder VS-153-ADA (RPG56-0038-PC)
- ZORO SELECT 2" MNPT x 3 ft. TBE Black Pipe Sch 40 (588-360)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 2-1/2" (20683)
- BRASS/POLY NOZZLE Poly/Brass Spray Nozzle (6-5798)
- ZORO SELECT Viton Tubing, 1/4 In ID, 3/8 In OD, 25 Ft (1525S-250375-25)
- ZORO SELECT Viton Tubing, 1/8" ID x 3/16" OD x 50 Ft. L (ZUSA-HT-275)
- ZORO SELECT Viton Tubing, 3/16 In ID, 5/16 In OD, 25 Ft (1525S-187312-25)
- ZORO SELECT Aramid Braid Reinforced Viton Tubing (ZUSA-HT-4195)
- ZORO SELECT Viton Tubing, 1/8 In ID, 1/4 In OD, 25 Ft (1525S-125250-25)
- ZORO SELECT Viton Tubing, 2 mm ID, 4 mm OD, 25 Ft (1525F-2MM4MM-25)
- Zoro Select Tubing