Shop All Viton Tubing
Zoro Select
Viton Tubing, 3/8 In ID, 5/8 In OD, 25 Ft
Mfr # 1525F-375625-25
Zoro # G2898831
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Viton
- Tube Hardness Shore A: 75
- Inside Dia. 3/8 in
- Outside Dia. 5/8 in
- Wall Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1525F-375625-25
- Zoro # G2898831
- Country of Origin United States
- Category Viton Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 5/8 in |
Tube Length | 25 ft |
Overall Length | 25 ft |
Outside Diameter | 5/8 in |
Bend Radius | 1 7/8 in |
Inside Diameter | 3/8 in |
Outside Diameter Tolerance | +/-0.025 in |
Description
Tubing, Color Black, Hardness Shore A 75, Inside Diameter 3/8 in, Material FKM, Material Trade Name Viton, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 400 Degrees F, Outside Diameter 5/8 in, Overall Length 25 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant, Oil Resistant, Weather Resistant, Wall Thickness 0.13 in, Autoclavable No, Bend Radius 1 7/8 in, Clarity Opaque, Does Not Contain Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO ECOPOWER 0.5 GPM 10 Second On-Demand Water Supply Controller Valve For Touchless Bathroom Spouts (TLE03502U1)
- HAYWARD FLOW CONTROL 1", Socket/Threaded, PVC, Simplex Strainer, 150 psi (SB1100STE132)
- AMERICAN STANDARD Knee Contact Guard, Wall, White (0059020EC.020)
- TOTO Bidet Seat, With Cover, Plastic, Elongated, White (SW3056#01)
- ZORO SELECT Viton Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-262)
- ZORO SELECT Viton Tubing, 1/8 In ID, 5/16 In OD, 25 Ft (1525S-125312-25)
- ZORO SELECT Viton Tubing, 1/8 In ID, 1/4 In OD, 25 Ft (1525F-125250-25)
- ZORO SELECT Tubing, Viton, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1398)
- ZORO SELECT Viton Tubing, 1/16 In ID, 1/8 In OD, 25 Ft (1525F-062125-25)
- ZORO SELECT Aramid Braid Reinforced Viton Tubing (ZUSA-HT-4195)
- Zoro Select Viton Tubing