Shop All Viton Tubing
Zoro Select
Viton Tubing, 3/8 In ID, 1/2 In OD, 25 Ft
Mfr # 1525S375500-25
Zoro # G1180602
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Viton
- Tube Hardness Shore A: 60
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1525S375500-25
- Zoro # G1180602
- Country of Origin United States
- Category Viton Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Tube Length | 25 ft |
Overall Length | 25 ft |
Outside Diameter Tolerance | +/-0.025 in |
Outside Diameter | 1/2 in |
Inside Diameter | 3/8 in |
Bend Radius | 1 1/2 in |
Description
Tubing, Color Black, Hardness Shore A 60, Inside Diameter 3/8 in, Material FKM, Material Trade Name Viton, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 400 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant, Oil Resistant, Weather Resistant, Wall Thickness 0.06 in, Autoclavable No, Bend Radius 1 1/2 in, Clarity Opaque, Does Not Contain Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Backflow Preventer Repair Kit, For 975 (RK34-975XLR)
- FLUIDMASTER Kit Repair Toilet Complete 2In (K-400H-021--P8)
- ZORO SELECT 1-1/2" x 2" Black Pipe Nipple Sch 80 (1LMR2)
- USA INDUSTRIALS EPDM Tubing - 1/8" ID x 1/4" OD x 100 ft. Long (ZUSA-HT-388)
- ZORO SELECT Viton Tubing, 8mm ID, 10mm OD, 25 Ft (1525S-8MM10MM-25)
- ZORO SELECT Viton Tubing, 2mm ID, 4mm OD, 25 Ft (1525S-2MM4MM-25)
- ZORO SELECT Viton Tubing, 1/4 In ID, 3/8 In OD, 25 Ft (1525S-250375-25)
- ZORO SELECT Viton Tubing, 1/8 In ID, 5/16 In OD, 25 Ft (1525S-125312-25)
- ZORO SELECT Viton Tubing, 1/8" ID x 3/16" OD x 50 Ft. L (ZUSA-HT-275)
- ZORO SELECT Viton Tubing, 1/16 In ID, 1/8 In OD, 25 Ft (1525F-062125-25)
- ZORO SELECT Tubing, Viton, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1398)
- Zoro Select Tubing