Shop All Viton Tubing
Zoro Select
Viton Tubing, 2 mm ID, 4 mm OD, 25 Ft
Mfr # 1525F-2MM4MM-25
Zoro # G2820246
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Viton
- Tube Hardness Shore A: 75
- Inside Dia. 2 mm
- Outside Dia. 4 mm
- Wall Thickness 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1525F-2MM4MM-25
- Zoro # G2820246
- Country of Origin United States
- Category Viton Tubing
Dimensions
Inside Dia. | 2 mm |
Outside Dia. | 4 mm |
Tube Length | 25 ft |
Overall Length | 25 ft |
Bend Radius | 5/64 in |
Inside Diameter | 2 mm |
Outside Diameter Tolerance | +/-0.016 in |
Outside Diameter | 4 mm |
Description
Tubing, Application Fuels, Lubricant, Color Black, Hardness Shore A 75, Inside Diameter 2 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material FKM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 400 Degrees F, Outside Diameter 4 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Brass, Chrome/Brass Finish, 90 Degree, Lavatory/Kitchen, Elbow (1PNP8)
- ZORO SELECT Hex Bushing, 1-1/4"x1", 150,304, Thrd (4381031200)
- ZORO SELECT Braided Connector, 1/2 Comp x 7/8 BC (11K764)
- FERNCO 1056-150/125 1-1/2X1-1/4 COUPLING (P1056-150/125)
- ZORO SELECT Viton Tubing, 2mm ID, 4mm OD, 25 Ft (1525S-2MM4MM-25)
- ZORO SELECT Tubing, Viton, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1398)
- ZORO SELECT Aramid Braid Reinforced Viton Tubing (ZUSA-HT-4195)
- ZORO SELECT Viton Tubing, 1/8" ID x 3/16" OD x 50 Ft. L (ZUSA-HT-275)
- ZORO SELECT Viton Tubing, 3/4 In ID, 7/8 In OD, 25 Ft (1525F-750875-25)
- ZORO SELECT Viton Tubing, 1/4 In ID, 3/8 In OD, 25 Ft (1525S-250375-25)
- USA INDUSTRIALS Aramid Braid Reinforced Viton Tubing - 3/16" ID x 3/8" OD x 5 ft. Long (ZUSA-HT-4168)
- Zoro Select Tubing