Shop All Viton Tubing
Zoro Select
Viton Tubing, 1/8 In ID, 5/16 In OD, 25 Ft
Mfr # 1525S-125312-25
Zoro # G1892213
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Viton
- Tube Hardness Shore A: 60
- Inside Dia. 1/8 in
- Outside Dia. 5/16 in
- Wall Thickness 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1525S-125312-25
- Zoro # G1892213
- Country of Origin United States
- Category Viton Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 5/16 in |
Tube Length | 25 ft |
Bend Radius | 1 1/8 in |
Overall Length | 25 ft |
Outside Diameter Tolerance | +/-0.020 in |
Inside Diameter | 1/8 in |
Outside Diameter | 5/16 in |
Description
Tubing, Color Black, Hardness Shore A 60, Inside Diameter 1/8 in, Material FKM, Material Trade Name Viton, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 400 Degrees F, Outside Diameter 5/16 in, Overall Length 25 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant, Oil Resistant, Weather Resistant, Wall Thickness 0.09 in, Autoclavable No, Bend Radius 1 1/8 in, Clarity Opaque, Does Not Contain Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Hdf Monitor 13 Tub/Shower Trim (T13691)
- KOHLER Piston Assembly (1287624)
- CHERNE Pipe Plug, Mechanical, 4 In, Natural Rubber (271408)
- DELTA Delta Stem Extender, Jetted Shower XO (RP37903)
- ZORO SELECT Viton Tubing, 1/4 In ID, 3/8 In OD, 25 Ft (1525S-250375-25)
- ZORO SELECT Viton Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-262)
- ZORO SELECT Viton Tubing, 1/8 In ID, 1/4 In OD, 25 Ft (1525F-125250-25)
- ZORO SELECT Viton Tubing, 3/16 In ID, 5/16 In OD, 25 Ft (1525S-187312-25)
- ZORO SELECT Viton Tubing, 4 mm ID, 6 mm OD, 25 Ft (1525F-4MM6MM-25)
- ZORO SELECT Viton Tubing, 1/8" ID x 3/16" OD x 50 Ft. L (ZUSA-HT-275)
- ZORO SELECT Tubing, Viton, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1398)
- Zoro Select Viton Tubing