Shop All Viton Tubing
Zoro Select
Viton Tubing, 10 mm ID, 12 mm OD, 25 Ft
Mfr # 1525F-10MM12MM-25
Zoro # G1945815
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Viton
- Tube Hardness Shore A: 75
- Inside Dia. 10 mm
- Outside Dia. 12 mm
- Wall Thickness 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1525F-10MM12MM-25
- Zoro # G1945815
- Country of Origin United States
- Category Viton Tubing
Dimensions
Inside Dia. | 10 mm |
Outside Dia. | 12 mm |
Tube Length | 25 ft |
Inside Diameter | 10 mm |
Overall Length | 25 ft |
Outside Diameter | 12 mm |
Bend Radius | 1 1/2 in |
Outside Diameter Tolerance | +/-0.025 in |
Description
Tubing, Color Black, Hardness Shore A 75, Inside Diameter 10 mm, Material FKM, Material Trade Name Viton, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 400 Degrees F, Outside Diameter 12 mm, Overall Length 25 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant, Oil Resistant, Weather Resistant, Wall Thickness 1 mm, Autoclavable No, Bend Radius 1 1/2 in, Clarity Opaque, Does Not Contain Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Wall Mount Rainhead Arm W/ 2Way Diverter (76333-BN)
- ZORO SELECT Flange, Steel, Socket Weld, 1/2" Pipe Size (BULK-PF-521)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36LF40401)
- CHICAGO FAUCET Nipple 3/8In X 11.625 Dj18 (686-026JKABCP)
- ZORO SELECT Viton Tubing, 1/8" ID x 3/16" OD x 50 Ft. L (ZUSA-HT-275)
- ZORO SELECT Viton Tubing, 3/4 In ID, 7/8 In OD, 25 Ft (1525F-750875-25)
- ZORO SELECT Viton Tubing, 1/8 In ID, 1/4 In OD, 25 Ft (1525F-125250-25)
- ZORO SELECT Tubing, Viton, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1398)
- ZORO SELECT Viton Tubing, 8mm ID, 10mm OD, 25 Ft (1525S-8MM10MM-25)
- ZORO SELECT Viton Tubing, 2mm ID, 4mm OD, 25 Ft (1525S-2MM4MM-25)
- USA INDUSTRIALS Aramid Braid Reinforced Viton Tubing - 3/16" ID x 3/8" OD x 5 ft. Long (ZUSA-HT-4168)
- Zoro Select Viton Tubing