Shop All Rubber Sheets & Strips
Zoro Select
Viton Sheet, 75A, 8'x36"x1/16", Black
Mfr # BULK-RS-V75-418
Zoro # G4931471
product price: $811.99
/ea
Free Shipping & Returns
$811.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 8 ft
- Rubber Properties Chemical Resistant, High Temperature, Oil Resistant, Water Resistant, Weather Resistant
- Rubber Material Viton(R)
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-V75-418
- Zoro # G4931471
- UPC # 193005404536
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 8 ft |
Overall Length | 8 ft |
Overall Width | 36 in |
Nominal Size | 36 in x 8 ft |
Description
Viton Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 75A, Grade Standard, Material Viton, Standards ASTM D2000 HK 707, Maximum Temperature 400 Degrees F, Minimum Temperature -10 Degrees F, Overall Length 8 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Good, Chemical Resistance Excellent, Oil Resistance Excellent, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS HS Rnfcd Neoprene Rubber Sheet w Adh, 70A, 1/16"T x 36"W x 36"L (BULK-RS-NFR70-44)
- E. JAMES Sheet Rubber, 1/32, 12" X 4ft Buna HG 40 (5340HG-1/32X12X4)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 36 in W, 36 in L, 1/4 in Thick, Black (ZUSAESR-328)
- ZORO SELECT Aluminum Channel 6061, 4 ft Overall L (1076_48_0)
- ZORO SELECT Rubber Sheet, SBR, 3/16"Thick, 24"x12", 70A (BULK-RS-SBR75-169)
- ZORO SELECT Rubber, Silicone, 1/2"Thick, 12"x12", 40A (BULK-RS-S40-28)
- ZORO SELECT Viton Sheet, 75A, 36"x36"x3/32", Black (BULK-RS-V75-381)
- ZORO SELECT Rubber Sheet, Gum, 1/2"Thick, 12"x12", 40A (BULK-RS-NAT40-28)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 40A (BULK-RS-N40-878)
- ZORO SELECT Rubber, Hypalon, 1/16"Thick, 24"x12", 60A (BULK-RS-HPN60-11)
- ZORO SELECT Silicone Roll, 30A, 4'x36"x0.125 (BULK-RS-S30-143)
- Zoro Select Rubber Sheets & Strips