Shop All Rubber Sheets & Strips
Zoro Select
Viton Sheet, 75A, 36"x36"x3/32", Black
Mfr # BULK-RS-V75-381
Zoro # G4860823
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 3 ft
- Rubber Properties Chemical Resistant, High Temperature, Oil Resistant, Water Resistant, Weather Resistant
- Rubber Material Viton(R)
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-V75-381
- Zoro # G4860823
- UPC # 193005372750
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 3 ft |
Nominal Size | 36 in x 36 in |
Overall Width | 36 in |
Overall Length | 36 in |
Description
Viton Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 75A, Grade Standard, Material Viton, Standards ASTM D2000 HK 707, Maximum Temperature 400 Degrees F, Minimum Temperature -10 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.013 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.09375 in, Abrasion Resistance Good, Chemical Resistance Excellent, Oil Resistance Excellent, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 304, 1 In Dia x 3 Ft L (2EXH7)
- M-D M-D Aluminum Sheet, Cloverleaf, 57240, 36"L x 36"W x 1/5" Thick, Albras (57240)
- ONLINEMETALS 0.625" OD x 0.029" Wall x 0.567" ID Brass Round Tube-H58 Seamless (1551)
- ZORO SELECT Flat Stock, Al, 6061, 1 1/4 x 1 1/2 In, 6 Ft (61F1.25X1.5-72)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 40A (BULK-RS-N40-876)
- ZORO SELECT Silicone Roll, 30A, 4'x36"x0.125 (BULK-RS-S30-143)
- ZORO SELECT Rubber Strip, Silicone, 3/16"Th, 36"x2", 50A (BULK-RS-S50FDA-298)
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 40A (BULK-RS-N40-873)
- ZORO SELECT Rubber, Recycled, 1/4"Thick, 30"x24", 60A (BULK-RS-RCY60-37)
- ZORO SELECT Rubber Sheet, EPDM, 3/16"Thick, 24"x12", 60A (BULK-RS-E60-245)
- ZORO SELECT Roll, Butyl, 1/16 in. Thick, 10 ft., 60A (BULK-RS-BTL60-40)
- Zoro Select Rubber Sheets & Strips