Shop All Rubber Sheets & Strips
Zoro Select
Viton Sheet, 75A, 36"x24"x0.25", Black
Mfr # BULK-RS-V75-392
Zoro # G4846945
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 24 in
- Rubber Length 3 ft
- Rubber Properties Chemical Resistant, High Temperature, Oil Resistant, Water Resistant, Weather Resistant
- Rubber Material Viton(R)
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-V75-392
- Zoro # G4846945
- UPC # 193005404789
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 24 in |
Rubber Length | 3 ft |
Overall Length | 36 in |
Overall Width | 24 in |
Nominal Size | 24 in x 36 in |
Description
Viton Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 75A, Grade Standard, Material Viton, Standards ASTM D2000 HK 707, Maximum Temperature 400 Degrees F, Minimum Temperature -10 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.026 in, Overall Width 24 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Good, Chemical Resistance Excellent, Oil Resistance Excellent, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 304, 7/8 In Dia x 1 Ft L (2EXG4)
- ZORO SELECT Rod Stock, Half Hard Temper, 0.187" dia. (8166)
- ZORO SELECT Flat, Steel, 4140, 1/4 x 1 In, 1 Ft L (2HKD6)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.220" Thick (BULK-PS-PC-604)
- ZORO SELECT Viton Sheet, 75A, 36"x24"x1/16", Black (BULK-RS-V75-388)
- ZORO SELECT Viton Sheet, 75A, 36"x24"x0.125", Black (BULK-RS-V75-390)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-865)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 70A (BULK-RS-H70-9)
- ZORO SELECT Rubber Strip, Silicone, 1/16"Th, 36"x2", 50A (BULK-RS-S50FDA-273)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 50A (BULK-RS-N50-883)
- E. JAMES Rubber Sheet, EPDM, 1/8"Thick, 36"x36", 80A (8328518EPDM8M)
- Zoro Select Rubber Sheets & Strips