Shop All Rubber Sheets & Strips
Zoro Select
Viton Sheet, 75A, 12"x12"x1/64", White
Mfr # BULK-RS-V75FDA-31
Zoro # G602586213
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 75A
- Backing Type Non-Adhesive
- Elongation 150 %
- Standards ASTM D2000 HK 705, FDA 21 CFR 177.2600
- Grade Food
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-V75FDA-31
- Zoro # G602586213
- UPC # 193005482329
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Width | 12 in |
Nominal Size | 12 in x 12 in |
Overall Length | 12 in |
Description
FDA Viton Rubber Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 36 in W, 36 in L, 1/4 in Thick, Black (ZUSA-EVA-8)
- AMPG Shim, Round, Min ID 0.313 In, PK25 (2JHC9)
- ZORO SELECT Plate Stock, SS, 1/2 in.W, 0.018" Thickness (87157)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 50 ft L, 1/4 in Thick, Black (P8125ULRL02.00XOH)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 30A (BULK-RS-N30-88)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-N50-26)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-15)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1/4" W (BULK-RS-N50-87)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-N40-867)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 70A (BULK-RS-H70-952)
- ZORO SELECT Neoprene Strip, 60A, 36"x4"x2", Black (BULK-RS-NUS60-364)
- Zoro Select Rubber Sheets & Strips