Shop All Rubber Sheets & Strips
Zoro Select
Viton Rubber Sheet w Adhesive, 75A, 1/16"T x 12"W x 12"L
Mfr # BULK-RS-V75-51
Zoro # G2419805
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton
- Rubber Width 1 ft
- Rubber Length 1 ft
- Durometer 75 A
- Rubber Properties Chemical Resistant, High Temperature, Oil Resistant, Water Resistant, Weather Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-V75-51
- Zoro # G2419805
- UPC # 193005126162
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 1 ft |
Rubber Length | 1 ft |
Nominal Size | 12 in x 12 in |
Overall Width | 12 in |
Overall Length | 12 in |
Width | 1 ft |
Length | 1 ft |
Description
Viton Sheet, Sheet, Adhesive Type High-Temp, Backing Type Adhesive, Color Black, Durometer 75A, Grade Standard, Material Viton, Standards ASTM D2000 HK 707, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -10 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.011 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" OD x 0.12" Wall x 1.26" ID Carbon Steel Round Tube A513-Type 5 DOM (7791)
- ZORO SELECT Black Acrylic Sheet Stock 48" L x 24" W x 0.177" Thick (PS-CACC-493)
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.018 in Wire Dia (3014090)
- ZORO SELECT Rubber Cord, Buna, 1 In Dia, 100 Ft. (ZUSA-RC-240)
- ZORO SELECT Viton Rubber Sheet w Adhesive, 75A, 1/8"T x 12"W x 12"L (BULK-RS-V75-52)
- ZORO SELECT Rubber, Recycled, 1/4"Thick, 120"x48", 60A (BULK-RS-RCY60-34)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-15)
- ZORO SELECT Rubber Sheet, SBR, 1/4"Thick, 12"x12", 60 (BULK-RS-SBRFR75-64)
- ZORO SELECT Roll, EPDM, 1/16 in. Thick, 10 ft., 60A (BULK-RS-E60-205)
- ZORO SELECT Rubber Sheet, EPDM, 1/8"Thick, 36"x36", 50A (BULK-RS-E50MIL-18)
- ZORO SELECT Rubber Sheet, SBR, 1"Thick, 24"x12", 70A (BULK-RS-SBR75-174)
- Zoro Select Rubber Sheets & Strips