Shop All Rubber Cords
Zoro Select
Viton Round Cord, 9 mm D, 25' L, 75A, Black
Mfr # ZUSA-RC-1298
Zoro # G102584771
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton
- Durometer 75A
- Color Black
- Tensile Strength 2,250 psi
- Overall Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1298
- Zoro # G102584771
- UPC # 193005476656
- Country of Origin United States
- Category Rubber Cords
Dimensions
Overall Length | 25 ft |
Overall Diameter | 9 mm |
Details
Material | Viton |
Durometer | 75A |
Color | Black |
Tensile Strength | 2,250 psi |
Item | Viton Round Cord |
Cross Section | 9 mm |
Cross Section System of Measurement | Metric Sizes |
Shape | Round |
Oil Resistance | Excellent |
Temperature Range | -15 Degrees F to 400 Degrees F |
Weather Resistance | Excellent |
Minimum Temperature | -15 Degrees F |
Maximum Temperature | 400 Degrees F |
Abrasion Resistance | Good |
Cross Section Actual | 9 mm |
Chemical Resistance | Excellent |
Water Resistance | Good |
Grade | Standard |
Description
Viton Cord Stock
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Beige ABS Sheet Stock 36" L x 12" W x 3/8" Thick (BULK-PS-ABS-207)
- ZORO SELECT Clear Polyester Film Stock 25 ft. L x 36" W x 0.01" Thick (BULK-PF-PET-46)
- DELUXDESIGNS 1-.38in. X 72in. Slotted Flat Bar Zinc - Pack of 5 (DE897686)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 3 in Thick, Charcoal (5GDG1)
- ZORO SELECT Rubber Cord, EPDM, 5/16 In Dia, 10 Ft (ZUSA-RC-683)
- ZORO SELECT Silicone Round Cord, 5 mm D, 20' L, 70A (ZUSA-RC-1661)
- ZORO SELECT Rubber Cord, EPDM, 3/4 In Dia, 10 Ft (ZUSA-RC-688)
- ZORO SELECT Rubber Cord, Buna, 4.0mm Dia, 25 Ft (ZUSA-RC-1364)
- ZORO SELECT PU Rubber Rod, 1/4 in x 4 ft, 95A, Black (BULK-RR-P95-1)
- ZORO SELECT Rubber Cord, Silicone, 1/16 In Dia, 10 Ft (ZUSA-RC-489)
- E. JAMES Rubber Cord, Silicone, 5/16 In Dia, 100 Ft (CSSIL-5/16-100)
- Zoro Select Rubber Cords