Shop All Rubber Cords
Zoro Select
Viton Round Cord, 1/16" D, 100' L, 90A
Mfr # ZUSA-RC-796
Zoro # G802584491
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton
- Durometer 90A
- Color Black
- Tensile Strength 1,450 psi
- Cross Section System of Measurement Inch Sizes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-796
- Zoro # G802584491
- UPC # 193005477851
- Country of Origin United States
- Category Rubber Cords
Dimensions
Overall Length | 100 ft |
Overall Diameter | 1/16 in |
Details
Material | Viton |
Durometer | 90A |
Color | Black |
Tensile Strength | 1,450 psi |
Item | Viton Round Cord |
Cross Section System of Measurement | Inch Sizes |
Oil Resistance | Excellent |
Cross Section Actual | 0.07 in |
Cross Section | 1/16 in : 0.07 in |
Weather Resistance | Excellent |
Minimum Temperature | -15 Degrees F |
Grade | Standard |
Maximum Temperature | 400 Degrees F |
Chemical Resistance | Excellent |
Abrasion Resistance | Good |
Temperature Range | -15 Degrees F to 400 Degrees F |
Shape | Round |
Water Resistance | Good |
Cross Section Fractional | 1/16 in |
Description
Hard Viton Cord Stock
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 3" x 3" x 0.375" Aluminum Angle 6061-T6-Extruded Structural (1001)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 72 in L. (1206_72_0)
- MAYHEW SCREWDRIVER 5/16x28" OL STOCK 5724 (MY35724)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 5/16 in W (18H.312-72)
- ZORO SELECT Rubber Cord, Buna, 1/16 In Dia, 25Ft. (ZUSA-RC-874)
- ZORO SELECT Rubber Cord, Buna, 7.5mm Dia, 25 Ft (ZUSA-RC-1371)
- ZORO SELECT Rubber Cord, Buna, 3/8 In, 10 Ft. (ZUSA-RC-1103)
- ZORO SELECT Rubber Cord, Viton, 5mm25 Ft. (ZUSA-RC-165)
- ZORO SELECT Rubber Cord, EPDM, 1/4 In Dia, 100 Ft (ZUSA-RC-17)
- ZORO SELECT Rubber Cord, Silicone, 3/16 In Dia, 50 Ft (ZUSA-RC-1077)
- ZORO SELECT Rubber Cord, Neoprene, 5/16 In Dia, 100 Ft (ZUSA-RC-73)
- Zoro Select Rubber Cords