Shop All Rubber Rolls
Zoro Select
Viton Roll, 75A, 60'x36"x0.25", White
Mfr # BULK-RS-V75FDA-5
Zoro # G302582898
product price: $35,500.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$35,500.99
Free 30-Day Returns
Key Features
- Material Viton
- Color White
- Backing Type Non-Adhesive
- Overall Length 60 ft
- Chemical Resistance Excellent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-V75FDA-5
- Zoro # G302582898
- UPC # 193005482695
- Country of Origin China
- Category Rubber Rolls
Dimensions
Overall Length | 60 ft |
Overall Width | 36 in |
Nominal Size | 36 in x 60 ft |
Description
FDA Viton Rubber Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapered Cork, Trade Size 11, PK70 (4NMC8)
- ZORO SELECT Bar Grating, Smooth, 72 in L, 36 in W, 0.75 in H, Black Painted Steel Finish (20125S075-C6)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 18 in L, 1 in Thick, Charcoal (5GCT0)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-S20S-2)
- ZORO SELECT HS EPDM Rubber Roll No Adhesive, 60A, 1/16"T x 36"W x 10 Ft L (BULK-RS-E60HT-205)
- ZORO SELECT EPDM Rubber Roll No Adhesive, 60A, 1/4"T x 36"W x 10 Ft L (BULK-RS-E60-208)
- ZORO SELECT Silicone Roll, 60A, 10'x12"x0.25 (BULK-RS-S60-201)
- ZORO SELECT Viton Rubber Roll No Adhesive, 75A, 1/4"T x 36"W x 10 Ft L (BULK-RS-V75-208)
- ZORO SELECT Viton Rubber Roll No Adhesive, 75A, 1/16"T x 36"W x 10 Ft L (BULK-RS-V75-205)
- ZORO SELECT Buna-N Roll, 70A, 20'x36"x0.125", Black (BULK-RS-H70-690)
- E. JAMES Roll, Neoprene, 1/16 in. Thick, 10 ft, 30A (1030HG-1/16-10)
- Zoro Select Rubber Rolls