Shop All Rubber Rolls
Zoro Select
Viton Roll, 75A, 30'x36"x0.125", White
Mfr # BULK-RS-V75FDA-59
Zoro # G402583009
product price: $10,099.99
/ea
Free Shipping & Returns
$10,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton
- Color White
- Backing Type Non-Adhesive
- Shape Roll
- Standards ASTM D2000 HK 705, FDA 21 CFR 177.2600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-V75FDA-59
- Zoro # G402583009
- UPC # 193005482626
- Country of Origin China
- Category Rubber Rolls
Dimensions
Overall Width | 36 in |
Nominal Size | 36 in x 30 ft |
Overall Length | 30 ft |
Description
FDA Viton Rubber Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.125 Thick, 24 X 24 (SPLEXICL.125-24X24)
- ZORO SELECT Water Hard Drill Rod, W1, #44, 0.085 In (W1D#446)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 12" W x 0.375" Thick (BULK-PS-PP-581)
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 0.375" Thick (BULK-PS-UHMW-65)
- ZORO SELECT SBR Rubber Roll No Adhesive, 60A, 1/8"T x 36"W x 10 Ft L (BULK-RS-SBR60-60)
- ZORO SELECT Viton Rubber Roll No Adhesive, 75A, 1/16"T x 36"W x 10 Ft L (BULK-RS-V75-205)
- ZORO SELECT Buna-N Roll, 70A, 10'x12"x0.125", Black (BULK-RS-H70-199)
- ZORO SELECT Buna-N Roll, 70A, 20'x36"x0.125", Black (BULK-RS-H70-690)
- ZORO SELECT Silicone Roll, 60A, 10'x12"x0.25 (BULK-RS-S60-201)
- ZORO SELECT Viton Rubber Roll No Adhesive, 75A, 1/4"T x 36"W x 10 Ft L (BULK-RS-V75-208)
- USA INDUSTRIALS FDA Silicone Rubber Roll - 40A - 1/2" Thick x 12" Wide x 10 ft. Long (BULK-RS-S40-203)
- Zoro Select Rubber Rolls