Shop All Individual & Bulk O-Rings
Zoro Select
Viton O-Ring, 5mm Wide 90mm ID
Mfr # ZUSAV5X90
Zoro # G1660883
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAV5X90
- Zoro # G1660883
- UPC # 193005286507
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 90 mm |
Actual Inside Dia. | 90 mm |
Nominal Outside Dia. | 100 mm |
Actual Outside Dia. | 100 mm |
Actual Width | 5 mm |
Nominal Width | 5 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Viton |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Black |
Durometer (Hardness) Rating | Standard |
Temp. Range | -15° to 400° F |
FDA Approved | No |
Metal Detectable | No |
Application | Standard |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 90 mm, Nominal Width 5 mm, Actual Inside Dia. 90 mm, Actual Width 5 mm, Color Black, Durometer 75 Shore A, Nominal Outside Dia. 100 mm, Actual Outside Dia. 100 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Light Commercial Carson ENTR Door Lock S (438CNL-15S)
- KWIKSET Deadbolt Cylinder 660 Satin Nickel (83735-004)
- ZORO APPROVED SUPPLIER 1 OD EXT Spring (C-303)
- DORMA Grade 2 Cylindrical Lock, 01-Single Dummy, LC-Lever, C-Rose, Satin Chrome (C501-LCC-626)
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK5 (M38801.050.0550)
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 22mm ID, PK50 (ZUSAH2.5X22)
- ZORO SELECT O-Ring, Dash 902, Buna N, 0.06 In., PK100 (1WHJ7)
- ZORO SELECT Silicone O-Ring, 3mm Wide 6mm ID, PK10 (ZUSAS70FDA3X6)
- ZORO SELECT O-Ring, Dash 135, Viton, 0.1 In., PK10 (U38875.009.0193)
- ZORO SELECT O-Ring, Silicone, Dash 446, 8-1/2, 9.025, PK2 (U38883.025.0850)
- X1 TOOLS R-438 Square O-Ring ID: 6 1/4, CS 1/4, OD 6 3/4 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R438x1)
- Zoro Select Individual & Bulk O-Rings