Shop All Individual & Bulk O-Rings
Zoro Select
Viton O-Ring, 4mm Wide 80mm ID
Mfr # ZUSAV4X80
Zoro # G1659876
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAV4X80
- Zoro # G1659876
- UPC # 193005284152
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 80 mm |
Actual Inside Dia. | 80 mm |
Nominal Outside Dia. | 88 mm |
Actual Outside Dia. | 88 mm |
Nominal Width | 4 mm |
Actual Width | 4 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Black |
FDA Approved | No |
Temp. Range | -15° to 400° F |
Durometer (Hardness) Rating | Standard |
Application | Standard |
Metal Detectable | No |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 80 mm, Nominal Width 4 mm, Actual Inside Dia. 80 mm, Actual Width 4 mm, Color Black, Durometer 75 Shore A, Nominal Outside Dia. 88 mm, Actual Outside Dia. 88 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N O-Ring, Dash 203, PK100 (ZUSAH70203)
- ZORO SELECT Fixed Staple Hasp, Zinc Plated, 1-1/2inL, Hasp Height: 13/16" (39DZ92)
- SECURITRON Exit Push Button (EEB3N)
- G.A.S. HARDWARE PGT Interior and Exterior Sliding Glass Door Handle White (DH-530-WHITE)
- ZORO SELECT O-Ring, Dash 312, Viton, 0.21 In., PK10 (U38875.018.0062)
- ZORO SELECT O-Ring, Dash 381, Buna N, 0.21 In., PK5 (U38801.018.1200)
- ZORO SELECT O-Ring, Buna N, Dash 103, 3/32, 0.287, PK50 (U38805.009.0009)
- ZORO SELECT O-Ring, Buna N, 19mm OD, PK100 (1RJH1)
- ZORO SELECT O-Ring, Viton, 16mm OD, PK10 (1RHW8)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 54mm ID, PK25 (ZUSAH3X54)
- ZORO SELECT O-Ring, Dash 319, Viton, 0.21 In., PK10 (U38875.018.0106)
- Zoro Select Individual & Bulk O-Rings