Shop All Individual & Bulk O-Rings
Zoro Select
Viton O-Ring, 4mm Wide 70mm ID
Mfr # ZUSAV4X70
Zoro # G1661127
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAV4X70
- Zoro # G1661127
- UPC # 193005284053
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 70 mm |
Actual Inside Dia. | 70 mm |
Nominal Outside Dia. | 78 mm |
Actual Width | 4 mm |
Nominal Width | 4 mm |
Actual Outside Dia. | 78 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Black |
Durometer (Hardness) Rating | Standard |
Application | Standard |
FDA Approved | No |
Temp. Range | -15° to 400° F |
Metal Detectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 70 mm, Nominal Width 4 mm, Actual Inside Dia. 70 mm, Actual Width 4 mm, Color Black, Durometer 75 Shore A, Nominal Outside Dia. 78 mm, Actual Outside Dia. 78 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 8 ft, 2 In Brush (BP4122-8)
- ABLOY Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 1 3/32 in W (PLI340/50B-KA)
- MIDWEST FASTENER 11/16" Black Nylon Plastic Flush Head Hole Plugs 8PK (69471)
- M-D M-D Backer Rod Pro Pack, 71551, Gray, 1/2" x 250' (71551)
- ZORO SELECT O-Ring, Silicone, Dash 210, 3/4, 1.012, PK25 (U38883.012.0075)
- ZORO SELECT O-Ring, Buna N, 8mm OD, PK25 (1CUX2)
- ZORO SELECT O-Ring, Viton, 51mm OD, PK10 (1RHY7)
- ZORO SELECT O-Ring, Dash 902, Buna N, 0.06 In., PK100 (1WHJ7)
- ZORO SELECT O-Ring, Buna N, 17mm OD, PK100 (1RJD5)
- ZORO SELECT O-Ring, Dash 328, Viton, 0.21 In., PK10 (U38871.018.0187)
- X1 TOOLS R-18 O-Ring ID: 22 mm, CS: 3.5 mm, OD: 29 mm 10 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0018x10)
- Zoro Select Individual & Bulk O-Rings