Shop All Individual & Bulk O-Rings
Zoro Select
Viton O-Ring, 4mm Wide 44mm ID
Mfr # ZUSAV4X44
Zoro # G1659657
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAV4X44
- Zoro # G1659657
- UPC # 193005283780
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 44 mm |
Actual Inside Dia. | 44 mm |
Nominal Outside Dia. | 52 mm |
Nominal Width | 4 mm |
Actual Outside Dia. | 52 mm |
Actual Width | 4 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Black |
Durometer (Hardness) Rating | Standard |
FDA Approved | No |
Temp. Range | -15° to 400° F |
Application | Standard |
Metal Detectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 44 mm, Nominal Width 4 mm, Actual Inside Dia. 44 mm, Actual Width 4 mm, Color Black, Durometer 75 Shore A, Nominal Outside Dia. 52 mm, Actual Outside Dia. 52 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT O-Ring Splicing Kit, Buna-N, 8 pcs. (DISP-ORSPLICE)
- SARGENT 6-Pin Keyblank, LK Keyway, Embossed Logo Only, 50 Pack (6275LK (50PK))
- ZORO SELECT O-Ring, Buna N, Dash 452, 11-1/2, 12.025 in. (U38805.025.1150)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/2" Size, PK5 (ZUSA-CAM-EFDA-1-1/2)
- ZORO SELECT O-Ring, Dash 345, Buna N, 0.21 In., PK25 (U38801.018.0400)
- ZORO SELECT O-Rings, Metric, Round, HNBR, PK25 (ZUSAACG1.9X13.4)
- ZORO SELECT O-Ring, Dash 316, Buna N, 0.21 In., PK50 (U38801.018.0087)
- ZORO SELECT O-Ring, Buna N, Dash 042, 3-1/4, 3.379, PK10 (U38805.006.0325)
- ZORO SELECT O-Ring, Dash 322, Buna N, 0.21 In., PK25 (1RHK5)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK50 (M38801.020.0080)
- ZORO SELECT O-Ring, Dash 111, Neoprene, 0.1 In., PK100 (1BUV1)
- Zoro Select Individual & Bulk O-Rings