Shop All Individual & Bulk O-Rings
Zoro Select
Viton O-Ring, 3mm Wide 44mm ID, PK5
Mfr # ZUSAV3X44
Zoro # G1659054
product price: $8.35
/pk 5, $1.67/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAV3X44
- Zoro # G1659054
- UPC # 193005282004
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 44 mm |
Actual Inside Dia. | 44 mm |
Nominal Outside Dia. | 50 mm |
Actual Outside Dia. | 50 mm |
Actual Width | 3 mm |
Nominal Width | 3 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Black |
FDA Approved | No |
Temp. Range | -15° to 400° F |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
Application | Standard |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 44 mm, Nominal Width 3 mm, Actual Inside Dia. 44 mm, Actual Width 3 mm, Color Black, Durometer 75 Shore A, Nominal Outside Dia. 50 mm, Actual Outside Dia. 50 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 36" x 96" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (3080pri8401LH1D4916)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10F ELA 626)
- DELTANA Hand Rail Brackets, 3 3/16" Projection Light Duty Oil Rubbed Bronze (HRC175U10B)
- HANGMAN Canvas Hanger 12" 30 lbs. (CH-12)
- ZORO SELECT Brown Viton O-Ring, Dash 226, PK10 (ZUSAVB75226)
- ZORO SELECT O-Ring, Buna N, Dash 032, 1-7/8, 2.004, PK25 (U38801.006.0187)
- ZORO SELECT O-Ring, Dash 263, Viton, 0.13 In., PK2 (U38875.012.0725)
- ZORO SELECT O-Ring, Dash 113, EPDM, 0.1 In., PK25 (5JJV6)
- ZORO SELECT O-Ring, Dash 012, Neoprene, 0.07 In., PK100 (1BUL7)
- ZORO SELECT O-Ring, Dash 322, Buna N, 0.21 In., PK25 (1RHK5)
- X1 TOOLS R-112 Square O-Ring ID: 1/2, CS 3/32, OD 11/16 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R112x1)
- Zoro Select Individual & Bulk O-Rings